Shop All Dial Calipers
Starrett
Taper Gage
Mfr # 267
Zoro # G0581458
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports
- Dimension Type Fractional Inch
- Graduations 1/64 in
- Material Tempered Steel
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 267
- Zoro # G0581458
- Country of Origin United States
- Category Dial Calipers
Dimensions
Dimension Type | Fractional Inch |
Length (In.) | 5-1/4 |
Width (In.) | 1 |
Overall Length | 5 1/4 in |
Details
Item | Taper Gauge Set |
Features | 1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports |
Graduations | 1/64 in |
Material | Tempered Steel |
Finish | Uncoated |
Number of Pieces | 1 |
Number of Leaves | 4 |
Long Form Calibration Certificate | No |
Measuring Range (In.) | 1/16 to 1-1/16 |
Thickness (In.) | 1/8 |
Gauge Style | Flat Leaf |
Range | 1 16 in to 1 1/16 in |
Operation Type | Mechanical |
SPC Output | No |
Description
Taper Gauge Set, Range 1 16 in to 1 1/16 in, Graduations 1/64 in, SPC Output No, Material Tempered Steel, Dimension Type Fractional Inch, Gauge Style Flat Leaf, Number of Leaves 4, Operation Type Mechanical, Finish Uncoated, Overall Length 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes (1295001)
- LENOX Band Saw Blade, 10 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Pro Series (1792714)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" Magnetic Nutdriver 7/16" (10 Pk) (49-66-0506)
- POWERMATE VX Butterfly Impact Wrench, 3/8in. (024-0108CT)
- STARRETT Hole Gage 75-330Mm (690M-2Z)
- STARRETT Slide Caliper Accessory, Leather Holster (915)
- STARRETT Caliper Center Distance Attachment (PT26151)
- STARRETT Dial Caliper w/Case, 150mm, Yellow (120AM-150)
- STARRETT Dial Caliper w/Case, Fractional, 6 In (1202F-6)
- STARRETT Bezel/Crystal Assembly, 120 Dial Caliper (PT99455)
- STARRETT Depth Attachment for 6 and 9 In Calipers (PT22431)
- Starrett Calipers & Accessories