Shop All Tap Wrenches
Starrett
Tap Wrench, Straight Type, 16" Body Length
Mfr # 91D
Zoro # G1603758
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight
- Number 0
- Fractional Tap Capacity (In.) 5/16 to 3/4
- Machine Screw Tap Capacity 15/32 in to 25/32 in
- Metric Tap Capacity 19.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 91D
- Zoro # G1603758
- UPC # 049659504224
- Country of Origin United States
- Category Tap Wrenches
Dimensions
Body Length (In.) | 16 |
Min. Tap Size | 3/4 in |
Size | 16 in |
Max. Tap Size | 5/16 in |
Overall Length | 16 in |
Details
Item | Tap Wrench |
Type | Straight |
Number | 0 |
Fractional Tap Capacity (In.) | 5/16 to 3/4 |
Machine Screw Tap Capacity | 15/32 in to 25/32 in |
Metric Tap Capacity | 19.00 mm |
Hand Reamer Capacity | 1/4 in to 3/4 in |
Pipe Reamer Capacity | 3/4 in |
Pipe Taps | Yes |
Shank Capacity (In.) | 0.2485 To 0.905 Square |
Function | Hand Tapping |
Fractional Tap Capacity | 5/16 in to 3/4 in |
Product Type | Precision Hand Tool |
Handle Type | Knurled |
Wrench Type | Straight |
Measurement System | Fractional Inch, Metric |
Shank Capacity | 7/16 in |
Handle Shape | Sleeve |
Description
Tap Wrench, Handle Type Knurled, Handle Shape Sleeve, Fractional Tap Capacity 5/16 in to 3/4 in, Machine Screw Tap Capacity 15/32 in to 25/32 in, Metric Tap Capacity 19.00 mm, Pipe Taps Yes, Overall Length 16 in, Function Hand Tapping, Hand Reamer Capacity 1/4 in to 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 6 in Clamp, Composite Plastic Handle and 2 3/8 in Throat Depth (EZ15-6)
- VULCAN Trowel Cement 4X12In Ergonomic (36202)
- HHIP 3/8-24 X 1" OD Adjustable Round Split Die (1016-1150)
- BONDHUS T70 ProHold Torx Bit, 2" Length - Stock Size: 17mm (32070)
- STARRETT Tap Wrench (93A)
- STARRETT Tap Wrench (91C)
- STARRETT Tap Wrench (93B)
- STARRETT Tap Wrench (93F)
- STARRETT Tap Wrench (93E)
- STARRETT Tap Wrench (174)
- BIG HORN Straight Handle Tap Wrench 1/4 Inch Hand Taps Capacity (Drop Forged) (19862)
- Starrett Tap Wrenches