Shop All Tap Wrenches
Starrett
Tap Wrench
Mfr # 93E
Zoro # G0688269
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Machine Screw Tap Capacity 7/32 in to 7/16 in
- Metric Tap Capacity 11.00 mm
- Max. Tap Size 7/32 in
- Handle Type Sliding
- Min. Tap Size 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 93E
- Zoro # G0688269
- Country of Origin United States
- Category Tap Wrenches
Dimensions
Max. Tap Size | 7/32 in |
Min. Tap Size | 7/16 in |
Size | 10 in |
Details
Item | Tap Wrench |
Machine Screw Tap Capacity | 7/32 in to 7/16 in |
Metric Tap Capacity | 11.00 mm |
Handle Type | Sliding |
Fractional Tap Capacity | 7/32 in to 7/16 in |
Product Type | Precision Hand Tool |
Measurement System | Fractional Inch, Metric |
Shank Capacity | 1/4 in |
Handle Shape | T |
Sliding Or Fixed Handle | Sliding |
Description
Tap Wrench, Handle Type Sliding, Handle Shape T, Fractional Tap Capacity 7/32 in to 7/16 in, Machine Screw Tap Capacity 7/32 in to 7/16 in, Metric Tap Capacity 11.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Marine Emergency Tool Box, Plastic, Orange, 11-1/2 in W x 5 in D x 7 in H (131252)
- JOHNSON LEVEL & TOOL Post Level, Standard, 3" L, 5.50" W, 7.75" H (175-O)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 6"L, Round, 5PK (LBH0045)
- EREM Tweezers Smd Antimagnetic Chip Holding (102ACA)
- STARRETT Tap Wrench, T, Sliding, 1/4 in Min. Tap Size, 1/2 in Max. Tap Size, 3 1/2 in Overall Length (93C)
- STARRETT Tap Wrench, Straight Type, 16" Body Length (91D)
- STARRETT Tap Wrench (91B)
- STARRETT Tap Wrench (93A)
- STARRETT Tap Wrench (174)
- STARRETT Tap Wrench (93B)
- GENERAL TOOLS Tap Wrench, T Handle, Rigid, 0 to 8 (163)
- Starrett Tapping Tools