Shop All Tap Wrenches
Starrett
Tap Wrench
Mfr # 93D
Zoro # G0966920
$70.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Machine Screw Tap Capacity 1/16 in to 3/16 in
- Metric Tap Capacity 4.70 mm
- Handle Shape T
- Shank Capacity 5/32 in
- Product Type Precision Hand Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 93D
- Zoro # G0966920
- Country of Origin United States
- Category Tap Wrenches
Dimensions
Min. Tap Size | 3/16 in |
Max. Tap Size | 1/16 in |
Size | 6 in |
Details
Item | Tap Wrench |
Machine Screw Tap Capacity | 1/16 in to 3/16 in |
Metric Tap Capacity | 4.70 mm |
Handle Shape | T |
Shank Capacity | 5/32 in |
Product Type | Precision Hand Tool |
Measurement System | Fractional Inch, Metric |
Handle Type | Sliding |
Sliding Or Fixed Handle | Sliding |
Fractional Tap Capacity | 1/16 in to 3/16 in |
Description
Tap Wrench, Handle Type Sliding, Handle Shape T, Fractional Tap Capacity 1/16 in to 3/16 in, Machine Screw Tap Capacity 1/16 in to 3/16 in, Metric Tap Capacity 4.70 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, 1-5/16", SAE, Satin (54RY95)
- BOSCH Hammer Drill Bit, SDS Plus, 3/16"x6", PK25 (HCFC2012B25 + HCFC2041B10)
- SIMONDS Scraper File, Specialty, 3-1/4in.L (85584000)
- IRWIN Insert Bit, Power, Single End, PK10 (IWAF21TX10B10)
- STARRETT Tap Wrench (93F)
- STARRETT Tap Wrench (91A)
- STARRETT Tap Wrench (93B)
- STARRETT Tap Wrench (91B)
- STARRETT Tap Wrench, Straight Type, 16" Body Length (91D)
- STARRETT Tap Wrench (93E)
- STARRETT Tap Wrench (91C)
- Starrett Tap Wrenches