Shop All Tap Wrenches
Starrett
Tap Wrench
Mfr # 93B
Zoro # G0966911
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed
- Number 0
- Fractional Tap Capacity (In.) 7/32 to 7/16
- Machine Screw Tap Capacity 7/32 in to 7/16 in
- Metric Tap Capacity 11.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 93B
- Zoro # G0966911
- UPC # 00049659504286
- Country of Origin United States
- Category Tap Wrenches
Dimensions
Body Length (In.) | 2-1/2 |
Max. Tap Size | 7/32 in |
Size | 2 1/2 in |
Min. Tap Size | 7/16 in |
Overall Length | 2 1/2 in |
Details
Item | Tap Wrench |
Type | Fixed |
Number | 0 |
Fractional Tap Capacity (In.) | 7/32 to 7/16 |
Machine Screw Tap Capacity | 7/32 in to 7/16 in |
Metric Tap Capacity | 11.00 mm |
Shank Capacity (In.) | 5/32 to 1/4 square |
Function | For Holding Taps, Drills, Reamers and Other Small Tools to Be Turned By Hand |
Wrench Type | Fixed |
Shank Capacity | 1/4 in |
Product Type | Precision Hand Tool |
Handle Shape | T |
Fractional Tap Capacity | 7/32 in to 7/16 in |
Sliding Or Fixed Handle | Sliding Handle |
Measurement System | Fractional Inch, Metric |
Handle Type | Sliding |
Description
Tap Wrench, Handle Type Sliding, Handle Shape T, Fractional Tap Capacity 7/32 in to 7/16 in, Machine Screw Tap Capacity 7/32 in to 7/16 in, Metric Tap Capacity 11.00 mm, Overall Length 2 1/2 in, Function For Holding Taps, Drills, Reamers and Other Small Tools to Be Turned By Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Security Hex Key Bit, 3/32" (79331/B)
- AVEN Cutter Oval Head, Flush (10821F)
- CHICAGO-LATROBE Screw Machine Drill Bit, #31 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48731)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QMRR-030-375-100X)
- STARRETT Tap Wrench, Straight Type, 16" Body Length (91D)
- STARRETT Tap Wrench (93A)
- STARRETT Tap Wrench (93F)
- STARRETT Tap Wrench (91B)
- STARRETT Tap Wrench (93E)
- STARRETT Tap Wrench, T, Sliding, 1/4 in Min. Tap Size, 1/2 in Max. Tap Size, 3 1/2 in Overall Length (93C)
- HHIP #5 Adjustable Tap & Reamer Wrench For 1/2 To 1-1/4" Taps (3900-0237)
- Starrett Tap Wrenches