Shop All Tap Wrenches
Starrett
Tap Wrench
Mfr # 93A
Zoro # G0966905
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed
- Number 0
- Fractional Tap Capacity (In.) 1/16 to 3/16
- Machine Screw Tap Capacity 1/16 in to 3/16 in
- Metric Tap Capacity 4.70 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 93A
- Zoro # G0966905
- Country of Origin United States
- Category Tap Wrenches
Dimensions
Body Length (In.) | 2 |
Size | 2 in |
Min. Tap Size | 3/16 in |
Max. Tap Size | 1/16 in |
Overall Length | 2 in |
Details
Item | Tap Wrench |
Type | Fixed |
Number | 0 |
Fractional Tap Capacity (In.) | 1/16 to 3/16 |
Machine Screw Tap Capacity | 1/16 in to 3/16 in |
Metric Tap Capacity | 4.70 mm |
Shank Capacity (In.) | 1/16 to 5/32 square |
Function | For Holding Taps, Drills, Reamers and Other Small Tools to Be Turned By Hand |
Wrench Type | Fixed |
Shank Capacity | 5/32 in |
Measurement System | Fractional Inch, Metric |
Fractional Tap Capacity | 1/16 in to 3/16 in |
Handle Shape | T |
Handle Type | Sliding |
Sliding Or Fixed Handle | Sliding Handle |
Product Type | Precision Hand Tool |
Description
Tap Wrench, Handle Type Sliding, Handle Shape T, Fractional Tap Capacity 1/16 in to 3/16 in, Machine Screw Tap Capacity 1/16 in to 3/16 in, Metric Tap Capacity 4.70 mm, Overall Length 2 in, Function For Holding Taps, Drills, Reamers and Other Small Tools to Be Turned By Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 2.5 mm Tip, 4 3/4 in L (54TM17)
- X1 TOOLS 36 mm. x 1/2 Drive, 6 Point Deep Impact Socket, Spindle Axle Nut 1 Socket by X1 Tools (X1E-HAN-SOC-DEE-1036x1)
- AIR LOCKER 23 Gauge 1/2 Inch to 1-3/8 Inch Pin Nailer (P635)
- STARRETT Band Saw Blade, 7 ft. 11" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99206-07-11)
- STARRETT Tap Wrench (91C)
- STARRETT Tap Wrench (93B)
- STARRETT Tap Wrench (91B)
- STARRETT Tap Wrench (93F)
- STARRETT Tap Wrench, Straight Type, 16" Body Length (91D)
- STARRETT Tap Wrench, T, Sliding, 1/4 in Min. Tap Size, 1/2 in Max. Tap Size, 3 1/2 in Overall Length (93C)
- GENERAL TOOLS Tap Wrench Set, 0 to 1/2 In, 3 pc (165)
- Starrett Tap Wrenches