Shop All Tap Wrenches
Starrett
Tap Wrench
Mfr # 91B
Zoro # G0688235
product price: $95.35
/ea
Free Shipping & Returns
$95.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight
- Number 0
- Fractional Tap Capacity (In.) 3/16 to 1/2
- Machine Screw Tap Capacity 1/4 in to 1/2 in
- Metric Tap Capacity 12.70 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 91B
- Zoro # G0688235
- Country of Origin United States
- Category Tap Wrenches
Dimensions
Body Length (In.) | 9 |
Max. Tap Size | 3/16 in |
Size | 9 in |
Min. Tap Size | 1/2 in |
Overall Length | 9 in |
Details
Item | Tap Wrench |
Type | Straight |
Number | 0 |
Fractional Tap Capacity (In.) | 3/16 to 1/2 |
Machine Screw Tap Capacity | 1/4 in to 1/2 in |
Metric Tap Capacity | 12.70 mm |
Shank Capacity (In.) | 0.1875 to 0.3125 Square |
Function | Firmly Hold Square or Round Shanks, Plunger Operated By Knurled Sleeve, The Spring Inside The Sleeve Causes Plunger to Back Off When Pressure is Removed |
Handle Shape | Sleeve |
Product Type | Precision Hand Tool |
Measurement System | Fractional Inch, Metric |
Wrench Type | Straight |
Handle Type | Knurled |
Fractional Tap Capacity | 3/16 in to 1/2 in |
Shank Capacity | 9/32 in |
Description
Tap Wrench, Handle Type Knurled, Handle Shape Sleeve, Fractional Tap Capacity 3/16 in to 1/2 in, Machine Screw Tap Capacity 1/4 in to 1/2 in, Metric Tap Capacity 12.70 mm, Overall Length 9 in, Function Firmly Hold Square or Round Shanks, Plunger Operated By Knurled Sleeve, The Spring Inside The Sleeve Causes Plunger to Back Off When Pressure is Removed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, Out, Caliper Type, 2-3/.001" (143-123)
- RIDGID Pipe Threading Replacement Dies, 2-1/2" - 4" High Speed Right-Hand NPT Universal, 4-Piece (26192)
- MAYHEW Pry Bars, Alignment Pry Bar, 42 In. L (40023)
- FOWLER 2" 3" 4" and 6" Hardened Steel Square Set (524322460)
- STARRETT Tap Wrench (93B)
- STARRETT Tap Wrench (91A)
- STARRETT Tap Wrench (93A)
- STARRETT Tap Wrench (174)
- STARRETT Tap Wrench (93E)
- STARRETT Tap Wrench, Straight Type, 16" Body Length (91D)
- CLE-LINE T-Handle Combonation Rachet and Slip Handle Tap Wrench 244 Cle-Line #T14 (C67211)
- Starrett Tap Wrenches