Shop All Tap Wrenches
Starrett
Tap Wrench
Mfr # 91A
Zoro # G3201661
product price: $69.19
/ea
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight
- Number 0
- Fractional Tap Capacity (In.) 1/16 to 1/4
- Machine Screw Tap Capacity 1/16 in to 1/4 in
- Metric Tap Capacity 6.35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 91A
- Zoro # G3201661
- Country of Origin United States
- Category Tap Wrenches
Dimensions
Body Length (In.) | 6 |
Max. Tap Size | 1/16 in |
Min. Tap Size | 1/4 in |
Size | 6 in |
Overall Length | 6 in |
Details
Item | Tap Wrench |
Type | Straight |
Number | 0 |
Fractional Tap Capacity (In.) | 1/16 to 1/4 |
Machine Screw Tap Capacity | 1/16 in to 1/4 in |
Metric Tap Capacity | 6.35 mm |
Shank Capacity (In.) | 0.0937 to 0.1562 Square |
Function | Firmly Hold Square or Round Shanks, Plunger Operated By Knurled Sleeve, The Spring Inside The Sleeve Causes Plunger to Back Off When Pressure is Removed |
Measurement System | Fractional Inch, Metric |
Wrench Type | Straight |
Handle Shape | Sleeve |
Handle Type | Knurled |
Fractional Tap Capacity | 1/16 in to 1/4 in |
Shank Capacity | 5/32 in |
Product Type | Precision Hand Tool |
Description
Tap Wrench, Handle Type Knurled, Handle Shape Sleeve, Fractional Tap Capacity 1/16 in to 1/4 in, Machine Screw Tap Capacity 1/16 in to 1/4 in, Metric Tap Capacity 6.35 mm, Overall Length 6 in, Function Firmly Hold Square or Round Shanks, Plunger Operated By Knurled Sleeve, The Spring Inside The Sleeve Causes Plunger to Back Off When Pressure is Removed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, 5C, 11/64in (500-011)
- HHIP 6 Piece 5/16-6" Telescoping Gage Set (4200-0255)
- WESTWARD 6 3/8 in Needle Nose Plier, Side Cutter Ergonomic Handle (1UKK1)
- MORSE 2-3/8" Bi-Metal Hole Saw (MHS38)
- STARRETT Tap Wrench (93E)
- STARRETT Tap Wrench (174)
- STARRETT Tap Wrench (91C)
- STARRETT Tap Wrench (93A)
- STARRETT Tap Wrench, T, Sliding, 1/4 in Min. Tap Size, 1/2 in Max. Tap Size, 3 1/2 in Overall Length (93C)
- STARRETT Tap Wrench, Straight Type, 16" Body Length (91D)
- WESTWARD T Handle Tap Wrench, Fixed, 1/16 to 1/4 In (2CYR9)
- Starrett Tapping Tools