Shop All Tap Wrenches
Starrett
Tap Wrench
Mfr # 174
Zoro # G0966537
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Machine Screw Tap Capacity #0 to #14
- Shank Capacity 1/4 in
- Min. Tap Size #14
- Size 3 5/8 in
- Product Type Precision Hand Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 174
- Zoro # G0966537
- Country of Origin United States
- Category Tap Wrenches
Dimensions
Min. Tap Size | #14 |
Size | 3 5/8 in |
Max. Tap Size | #0 |
Details
Item | Tap Wrench |
Machine Screw Tap Capacity | #0 to #14 |
Shank Capacity | 1/4 in |
Product Type | Precision Hand Tool |
Measurement System | Fractional Inch, Metric |
Description
Tap Wrench, Machine Screw Tap Capacity #0 to #14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 24,000 RPM, 0.5 hp (CP860)
- OEMTOOLS 1-7/8" Jumbo Comnbination Wrench (22111)
- PERFORMANCE TOOL 1/2 In Dr. Thin Wall Socket 7/8 In Socket-Tw Imp 7, W32922 (W32922)
- HHIP Mist Coolant Sprayer Hose On Magnetic Base 17" Long (8401-0196)
- STARRETT Tap Wrench (93F)
- STARRETT Tap Wrench (91A)
- STARRETT Tap Wrench (91C)
- STARRETT Tap Wrench, Straight Type, 16" Body Length (91D)
- STARRETT Tap Wrench (91B)
- STARRETT Tap Wrench, T, Sliding, 1/4 in Min. Tap Size, 1/2 in Max. Tap Size, 3 1/2 in Overall Length (93C)
- WESTWARD Straight Tap Wrench Handle, 1/4 to 1-1/8 (2CYU4)
- Starrett Tapping Tools