Shop All Hole, Drill, Bore, and Wire Gauges
Starrett
Tap and Drill Gage, 1-60
Mfr # 185
Zoro # G3060906
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 1-60
- Graduations Tap Size and Decimal
- Length (In.) 6-1/4
- Width (In.) 2-5/16
- Thickness (In.) 5/64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 185
- Zoro # G3060906
- UPC # 049659506754
- Country of Origin United States
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 6-1/4 |
Width (In.) | 2-5/16 |
Maximum Size (in.) | 0.228 in |
Minimum Size (in.) | 0.04 in |
Maximum Size - Wire | 3 AWG |
Length | 6 1/4 in |
Minimum Size - Wire | 17 AWG |
Width | 2 5/16 in |
Dimension Type | Fractional Inch |
Maximum Size - Inch | 0.234375 in |
Minimum Size - Inch | 0.046875 in |
Details
Item | Tap & Drill Bit Gauge |
Measuring Range (In.) | 1-60 |
Graduations | Tap Size and Decimal |
Thickness (In.) | 5/64 |
Measuring Range (In./mm) | 1-60 |
Features | Hardened and Accurate |
Finish | Matte |
Material | Steel |
Range | 3 AWG to 17 AWG |
Thickness | 5/64 in |
For Use With | For Fractional Inch Drill Bits |
Description
Tap & Drill Bit Gauge, Material Steel, Finish Matte, Dimension Type Fractional Inch, For Use With For Fractional Inch Drill Bits, Maximum Size - Inch 0.234375 in, Maximum Size - Wire 3 AWG, Minimum Size - Inch 0.046875 in, Minimum Size - Wire 17 AWG, Number of Holes 60, Length 6 1/4 in, Range 3 AWG to 17 AWG, Thickness 5/64 in, Width 2 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 5 Piece SAE Fold-Up Phillips/Slotted/Awl Key Set, 12545 (12545)
- SWANSON TOOL Cross Check Level (CCL001)
- DEWALT Angle Grinder, 4-1/2" Wheel Dia., 120VAC (DWE4120N/DWA8951F)
- APEX 1/2" Square Drive Socket 6 (M-14MM15)
- STARRETT Hole Gage Set, 4 Pc, Full Ball, Case (S829EZ)
- STARRETT Screw Pitch Gage, 4-80TPI, 28 Leaves (474)
- STARRETT Plastic Case, Small Hole Gage Set, 5 pcs. (S830FZZ)
- STARRETT Bore Gage Set, 2-6 In, 0.0005 In Grad (3089Z-131-26J)
- STARRETT Radius Gage Set, 1/64-1/2 In, 25 Leaves (S167CHZ)
- STARRETT Screw Pitch Gage, 4-84TPI, 51 Leaves (472)
- INSIZE Bore Gage, Range 10.000 to 16.000 (2323-16)
- Starrett Precision Measuring Tools