Starrett

Tachometer Laser Pocket Kit W/Case


product price: $800.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Contact / Noncontact Contact and Noncontact
  • Contact RPM Range 0.5 to 20,000
  • Noncontact RPM Range 5 to 200,000
  • Speed (FPM) 0.16 to 6561
  • RPM Accuracy +/-0.05%
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Battery Size 9V

Description

Tachometer, RPM Accuracy +/-0.05 Percent, RPM Resolution 0.001 RPM, Maximum Contact RPM 20,000 RPM, Minimum Contact RPM 0.5 RPM, Maximum Non-Contact RPM 200,000 RPM, Minimum Non-Contact RPM 5 RPM, Maximum Non-Contact Distance 25 ft, Minimum Non-Contact Distance 2 in, Calibration Certificate Type NIST, Includes 10 cm Linear Contact Wheel, 5 ft Reflective Tape, Contact Tips, Carrying Case, RCA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.