Shop All Micrometers
Starrett
T230Xfl W/Slc
Mfr # T230XFL W/SLC
Zoro # G0966528
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Spindle Flat
- Anvil Flat
- Thimble Friction
- Lock Nut Type Knurled Ring Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # T230XFL W/SLC
- Zoro # G0966528
- Country of Origin United States
- Category Micrometers
Details
Item | Outside Micrometer with Standard Letter of Certification |
Resolution | 0.0001" |
Range | 0 to 1" |
Includes | Friction Thimble, Lock Nut, Carbide Faces |
Spindle | Flat |
Anvil | Flat |
Thimble | Friction |
Lock Nut Type | Knurled Ring Type |
Long Form Calibration Certificate | No |
IP Rating | Not Rated |
Description
T230Xfl W/Slc, IP Rating Not Rated, Long Form Calibration Certificate No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Brad Point Wood Bit 15/32 Overall Lgth 5-3/4 Cutting Lgth 4-1/2 Rs 3/8 (37230)
- JACOBS A4003 Arbor 1/2" Straight Shank/3JT (7351N)
- THRIFCO PLUMBING 10-Inch Plumbers Mini PVC Hacksaw #4290 (5110068)
- MITUTOYO Rule, Steel, 6", Black (182-212)
- STARRETT Blade Micrometer, 1-2", 0.001" Res (486P-2)
- STARRETT Outside Micrometer, 3 to 4" Range, Ratchet (444.1MXRL-25)
- STARRETT Micrometer Ratchet Stop Only, 440 Series (PT19803)
- STARRETT Outside Micrometer, 1", Friction (T230XFL)
- STARRETT Blade Micrometer (486P-12)
- STARRETT Outside Micrometer, 9 to 10" Range (T444.1XRL-2)
- HHIP 1-2" / 0.001" Screw Thread Micrometer Kit (4200-0227)
- Starrett Precision Measuring Tools