Shop All Micrometer Accessories
Starrett
Swivel Post Snug
Mfr # 665D
Zoro # G0966205
product price: $76.65
/ea
Free Shipping & Returns
$76.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Dial Indicators
- Includes Fine Adjustment Yes
- Size 2 in x 1 in x 2 in
- Compatible with AGD Number AGD 1
- For Indicator Stem Size 15/32 in, 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 665D
- Zoro # G0966205
- Country of Origin United States
- Category Micrometer Accessories
Dimensions
Size | 2 in x 1 in x 2 in |
For Indicator Stem Size | 15/32 in, 3/8 in |
Details
Item | Swivel Post Snug |
For Use With | Dial Indicators |
Includes Fine Adjustment | Yes |
Compatible with AGD Number | AGD 1 |
Description
Swivel Post Snug, Compatible with Brand and Series Starrett Dial Indicators, For Indicator Stem Size 15/32 in, 3/8 in, For Use With Dial Indicators, Size 2 in x 1 in x 2 in, Compatible with AGD Number AGD 1, Includes Fine Adjustment Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 1/4-in Drill Bit (3 Pack), Titanium Nitride Coating, 135 DEG. (63916)
- KNIPEX Wire Strippers, 6 1/4" End-Type (11 05 160)
- WIDIA Spiral Point Tap, Plug, 3 (5367361)
- DEWALT 3/16" x 8" x 10" SDS+ Hammer Bit (DW5405)
- STARRETT End Measuring Rod, 1/4 In, w/Rubber Handle (234A-5)
- STARRETT Mounting Attachment 716 Indicator Tester (PT26009)
- STARRETT Jack Only (191A)
- STARRETT Electronic Outside Micrometer Case, 4" (733ZZ-4)
- STARRETT Steel/Vinyl Case Micrometers, 1" (910)
- STARRETT Depth Rod, 1"-2" for 440 Dpth Micrometers (PT99332)
- STARRETT Coupling Gel, 3812 Thickness Gage, 8 oz. (PT28287)
- Starrett Micrometer Accessories