Shop All Surface Testers
Starrett
Surface Tester, 10 to 200 micron Range
Mfr # SR300
Zoro # G1603819
Free Shipping & Returns
$4,045.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measuring Range 200 micrometers
- Profile Ra, Rz, Rt, Rp, Rmr, Rpc, Rsm, Rz1max, Rsk, Rda
- Sampling Length (In.) 0.003 in, 0.01 in, 0.03 in, 0.1 in
- Number of Sampling Spans 2
- Tester Series SR300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # SR300
- Zoro # G1603819
- UPC # 049659210002
- Country of Origin United Kingdom
- Category Surface Testers
Dimensions
Sampling Length (In.) | 0.003 in, 0.01 in, 0.03 in, 0.1 in |
Cut Off Length (In.) | 0.01 in, 0.031 in, 0.098 in |
Arbitrary Length (In.) | 0.010 to 0.490 |
Sampling Length | 0.003 in, 0.01 in, 0.03 in, 0.1 in |
Display Screen Size | 4.3 in |
Probe Tip Radius | 5 um |
Transverse Cutoff Length | 0.01 in, 0.03 in, 0.3 in/0.25 mm, 0.8 mm, 2.5 mm, 8 mm |
Sampling Range Arbitrary Length | 0.010 mm to 0.490 mm |
Dimensions - Display Unit | 81 mm H x 303 mm W x 25 mm D |
Description
Portable Surface Roughness Tester with Onboard Display, Features Large Screen Display, Unique Stylus Lift Mechanism For Total Flexibility, Many Application Specific Parameter Options, Comprehensive Selection Optional Accessories And Pickups, Long Traverse Length And Extended , Pickup Reach, Stores Of Up To 100 Readings, Measuring Range 200 micrometers, Profile Ra, Rz, Rt, Rp, Rmr, Rpc, Rsm, Rz1max, Rsk, Rda, Analysis Graph Profile Graph, Cut Off Length (In.) 0.01 in, 0.031 in, 0.098 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 17/64" Thunderbolt Titanium Coated Drill Bit (48-89-2214)
- MALCO 1/8 inch Replacement Punch and Die Kit for HP18KR (HPD18)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KRAFT TOOL Asphalt Pour Pot, 2 1/2 gal, Welded Steel (GG961)
- STARRETT Surface Tester, 10 to 1600 micron Range (SR160)
- MAHR Diamond Surface Gage Probe, 0.0002 In (2008011)
- GROZ Gauge, Height Off Set, 2" (03560)
- DEFELSKO PosiTector Profile Gauge, Standard (POSITECTOR SPG1)
- PCE INSTRUMENTS Gloss Meter, 20° / 60° / 85° Measuring Geometry (PCE-PGM 100)
- MAHR Surface Tester, 6.30" x3" x 2" Dimensions (6910230)
- MITUTOYO Surface Rough Test, (S-Drive Unit) in/mm (178-561-11A)
- Starrett Precision Measuring Tools