Shop All Surface Tester Accessories
Starrett
Surface Plate Stand, Steel, 36"x48"x30
Mfr # 82265
Zoro # G006145511
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,774.99
Free 30-Day Returns
Key Features
- For Use With 80711, 80714, 80717
- Overall Length 36 in
- Open or Cabinet Open Stand
- Size 36 in x 48 in x 30 in
- Mobile or Stationary Mobile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 82265
- Zoro # G006145511
- Country of Origin United States
- Category Surface Tester Accessories
Dimensions
Overall Length | 36 in |
Size | 36 in x 48 in x 30 in |
For Surface Plate Width | 48 in |
Overall Width | 48 in |
For Surface Plate Length | 36 in |
Maximum Stand Height | 30 in |
Details
Item | Surface Plate Stand |
For Use With | 80711, 80714, 80717 |
Open or Cabinet | Open Stand |
Mobile or Stationary | Mobile |
Construction | Steel |
For Surface Plate Edge Style | Two Ledges |
Description
Surface Plate Stand, For Surface Plate Edge Style Two Ledges, For Surface Plate Length 36 in, For Surface Plate Width 48 in, For Use With 80711, 80714, 80717, Maximum Stand Height 30 in, Mobile or Stationary Mobile, Open or Cabinet Open Stand, Overall Length 36 in, Overall Width 48 in, Size 36 in x 48 in x 30 in, Construction Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN351.1-51-41-3/8X16-55 Rubber Bumper 2 Threaded Studs (351.1-51-41-3/8-55)
- HEROS PRIDE Tool Belt, Shirt Keeper, Gray, Rubber (9074B)
- WESTWARD 1/2 in Drive, 10mm Hex Metric Socket, 6 Points (53YU22)
- METABO Bare Tool Angle Grinder, 18V DC, 5 in Wheel Dia. (WPF 18 LTX 125)
- STARRETT Surface Plate Stand, Steel, 24"x36"x30 (82259)
- GREENLEE Saw Hole Rec Lgtng Adj 2.5-7In (06923)
- INSIZE Surface Specimen Set (ISR-CSE319)
- MITUTOYO Standard Detectors, 0.98 in. W Paper (178-390)
- GARDNER BENDER Knife Electricians 2Bld 3.75In (KF-200)
- GREY PNEUMATIC SOC 3/8 1/4D IMP 6PT DP (912DS)
- MITUTOYO Standard Drive Unit, 0.98 in. W Paper (178-230-3)
- Starrett Surface Tester Accessories