Shop All Surface Tester Accessories
Starrett
Surface Plate Stand, Steel, 24"x36"x30
Mfr # 82258
Zoro # G106145510
product price: $1,345.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,345.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- For Use With 80656, 80659, 80662
- Size 24 in x 36 in x 30 in
- Mobile or Stationary Stationary
- For Surface Plate Edge Style Two Ledges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 82258
- Zoro # G106145510
- Country of Origin United States
- Category Surface Tester Accessories
Dimensions
Overall Width | 36 in |
Size | 24 in x 36 in x 30 in |
Overall Length | 24 in |
For Surface Plate Width | 36 in |
Maximum Stand Height | 30 in |
For Surface Plate Length | 24 in |
Details
Item | Surface Plate Stand |
For Use With | 80656, 80659, 80662 |
Mobile or Stationary | Stationary |
For Surface Plate Edge Style | Two Ledges |
Open or Cabinet | Open Stand |
Construction | Steel |
Description
Surface Plate Stand, For Surface Plate Edge Style Two Ledges, For Surface Plate Length 24 in, For Surface Plate Width 36 in, For Use With 80656, 80659, 80662, Maximum Stand Height 30 in, Mobile or Stationary Stationary, Open or Cabinet Open Stand, Overall Length 24 in, Overall Width 36 in, Size 24 in x 36 in x 30 in, Construction Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Flat Dial Indicator Contact, 1/2", Steel (Z9491)
- BLACK & DECKER Ball Bearing (605040-05)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-SS7111)
- DEWALT 3/16" x 10" x 12" SDS+ Hammer Bit (DW5406)
- STARRETT Surface Plate Stand, Steel, 24"x36"x30 (82259)
- MITUTOYO Standard Detectors, 0.98 in. W Paper (178-390)
- INSIZE Surface Specimen Set (ISR-CSE316)
- GREENLEE Saw Hole Rec Lgtng Adj 2.5-7In (06923)
- GARDNER BENDER Knife Electricians 2Bld 3.75In (KF-200)
- INSIZE Surface Specimen Set (ISR-CSE130)
- MITUTOYO Standard Roughness Specimen (178-602)
- Starrett Surface Property Testing Tools