Shop All Precision Measuring Accessories
Starrett
Surface Plate Stand, Stationary, 36 x48 In
Mfr # 82234
Zoro # G9854862
product price: $1,496.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,496.99
Free 30-Day Returns
Key Features
- Type Stationary
- Plate Width 48 in
- Plate Length 36 in
- For Use With 36 in x 48 in Surface Plate
- For Surface Plate Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 82234
- Zoro # G9854862
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Plate Width | 48 in |
Plate Length | 36 in |
For Surface Plate Width | 48 in |
Overall Length | 36 in |
Overall Width | 48 in |
For Surface Plate Length | 36 in |
Size | 36 in x 48 in x 28 in |
Maximum Stand Height | 28 in |
Details
Item | Surface Plate Stand |
Type | Stationary |
For Use With | 36 in x 48 in Surface Plate |
Open or Cabinet | Open Stand |
Construction | Steel |
For Surface Plate Edge Style | Flat |
Mobile or Stationary | Stationary |
Description
Surface Plate Stand, For Surface Plate Edge Style Flat, For Surface Plate Length 36 in, For Surface Plate Width 48 in, For Use With 36 in x 48 in Surface Plate, Maximum Stand Height 28 in, Mobile or Stationary Stationary, Open or Cabinet Open Stand, Overall Length 36 in, Overall Width 48 in, Size 36 in x 48 in x 28 in, Construction Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/32" Tin Coated Jobber Length Drill Bit (DWDTN5/32)
- CLEVELAND 10-32 NF GH3 2FL PLG 1002TC TICN TAP (C83891)
- PROTO Screwdriver Sets, Cushion Grip, 9 Pieces (J1209STS)
- EKLIND Torx(R) Plain Torx(R) Key, T20 Tip Size, 2 1/4 in Long, 3/4 in Short (16820)
- STARRETT Surface Plate Cover, Black Vinyl, 24x36 In (83025)
- STARRETT Granite Parallel Storage Case, 12x1x2 (81708)
- STARRETT Jack Screw Set, Fine Adj, 3-3/8 In, 6 Pcs (SF190)
- STARRETT Master Precision Square Wood Case, 24" (20ZZ-24)
- STARRETT Depth Gage Base Extension, 7 In (3648-180)
- STARRETT Protractor Head for Combination Squares (CPR-1224W)
- JOHNSON LEVEL & TOOL Johnson Level & Tool 9250 Mouse Laser Level (JO573718)
- Starrett Precision Measuring Accessories