Shop All Precision Measuring Accessories
This Product is Discontinued
Starrett
Surface Plate Stand, Stationary, 30 x48 In (Discontinued)
Mfr # 82266
Zoro # G9854887
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Type Stationary
- Width (In.) 48
- For Use With 30 in x 48 in Surface Plate
- Length (In.) 30
- Maximum Stand Height 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 82266
- Zoro # G9854887
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 48 |
Length (In.) | 30 |
Maximum Stand Height | 28 in |
For Surface Plate Length | 30 in |
Size | 30 in x 48 in x 28 in |
Overall Width | 48 in |
For Surface Plate Width | 48 in |
Overall Length | 30 in |
Details
Item | Surface Plate Stand |
Type | Stationary |
For Use With | 30 in x 48 in Surface Plate |
Construction | Steel |
For Surface Plate Edge Style | Flat |
Open or Cabinet | Open Stand |
Mobile or Stationary | Stationary |
Description
Surface Plate Stand, For Surface Plate Edge Style Flat, For Surface Plate Length 30 in, For Surface Plate Width 48 in, For Use With 30 in x 48 in Surface Plate, Maximum Stand Height 28 in, Mobile or Stationary Stationary, Open or Cabinet Open Stand, Overall Length 30 in, Overall Width 48 in, Size 30 in x 48 in x 28 in, Construction Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.