Shop All Precision Measuring Accessories
Starrett
Surface Plate Stand, Stationary, 24 x36 In
Mfr # 82228
Zoro # G9854905
product price: $1,471.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,471.99
Free 30-Day Returns
Key Features
- Type Stationary
- Plate Width 36 in
- Plate Length 24 in
- For Use With 24 in x 36 in Surface Plate
- For Surface Plate Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 82228
- Zoro # G9854905
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Plate Width | 36 in |
Plate Length | 24 in |
For Surface Plate Width | 36 in |
For Surface Plate Length | 24 in |
Size | 24 in x 36 in x 30 in |
Overall Length | 24 in |
Overall Width | 36 in |
Maximum Stand Height | 30 in |
Details
Item | Surface Plate Stand |
Type | Stationary |
For Use With | 24 in x 36 in Surface Plate |
Open or Cabinet | Open Stand |
Construction | Steel |
Mobile or Stationary | Stationary |
For Surface Plate Edge Style | Flat |
Description
Surface Plate Stand, For Surface Plate Edge Style Flat, For Surface Plate Length 24 in, For Surface Plate Width 36 in, For Use With 24 in x 36 in Surface Plate, Maximum Stand Height 30 in, Mobile or Stationary Stationary, Open or Cabinet Open Stand, Overall Length 24 in, Overall Width 36 in, Size 24 in x 36 in x 30 in, Construction Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTECH CutOff Blade, 58 Blade Height, 332 Blade Width, Cobalt (DEWCOBCO3/32X5/8)
- PANDUIT CT-2600 Crimp Die (CD-2600-PV8)
- DRILL AMERICA .3080x.2780 HSS Threaded Shank Piloted Reamer (PIL.308X.278THD)
- MILWAUKEE TOOL SHOCKWAVE Impact ECX 2 Insert Bits (25PK) (48-32-4142)
- STARRETT Surface Plate Cover, Black Vinyl, 48x72 In (83032)
- STARRETT Granite Parallel Storage Case, 12x1x2 (81708)
- STARRETT Surface Plate Cover, Black Vinyl, 24x24 In (83024)
- STARRETT Lug-Off-Center Back (PT06608-1)
- STARRETT Jack Screw Set, 2-1/4 to 3-3/8 In, 6 Pcs (S190)
- STARRETT Surface Plate Cover, Black Vinyl, 36x48 In (83028)
- BNS Steel Ball Contact Point Accessory (599-7049)
- Starrett Precision Measuring Tools