Shop All Precision Measuring Accessories
Starrett
Surface Plate Stand, Rolling, 36 x 48 In
Mfr # 82235
Zoro # G9854765
product price: $1,818.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,818.99
Free 30-Day Returns
Key Features
- Type Rolling
- Plate Width 48 in
- Plate Length 36 in
- Includes 4 in Castors
- For Use With 36 in x 48 in Surface Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 82235
- Zoro # G9854765
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Plate Width | 48 in |
Plate Length | 36 in |
Overall Length | 36 in |
For Surface Plate Width | 48 in |
For Surface Plate Length | 36 in |
Overall Width | 48 in |
Size | 36 in x 48 in x 28 in |
Maximum Stand Height | 28 in |
Details
Item | Surface Plate Stand |
Type | Rolling |
Includes | 4 in Castors |
For Use With | 36 in x 48 in Surface Plate |
Open or Cabinet | Open Stand |
Mobile or Stationary | Mobile |
Construction | Steel |
For Surface Plate Edge Style | Flat |
Description
Surface Plate Stand, For Surface Plate Edge Style Flat, For Surface Plate Length 36 in, For Surface Plate Width 48 in, For Use With 36 in x 48 in Surface Plate, Maximum Stand Height 28 in, Mobile or Stationary Mobile, Open or Cabinet Open Stand, Overall Length 36 in, Overall Width 48 in, Size 36 in x 48 in x 28 in, Construction Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 18" Lg Black Finish Adjustable (715G)
- WIHA Screwdriver Set, 50 pcs, Round Shank (92189)
- MILWAUKEE TOOL 250 MCM Copper & Aluminum RHW / RHH / USE Bushing for M12 and M18 Cable Strippers (49-16-B250X)
- BAHCO Cab Scraper, 6" x 2.5" x 0.030" (474-150-0.80)
- STARRETT Surface Plate Cover, Black Vinyl, 12x12 In (83020)
- STARRETT Surface Plate Cover, Black Vinyl, 24x36 In (83025)
- STARRETT Master Precision Square Wood Case, 36" (20ZZ-36)
- STARRETT Surface Plate Cover, Black Vinyl, 48x72 In (83032)
- STARRETT Jack Screw Set, 2-1/4 to 3-3/8 In, 6 Pcs (S190)
- STARRETT Surface Plate Cover, Black Vinyl, 36x60 In (83029)
- STM 123 Block No Hole (230874)
- Starrett Set Up & Alignment Tools