Shop All Precision Measuring Accessories
Starrett
Surface Plate Stand, Rolling, 24x36x30
Mfr # 82229
Zoro # G2124355
product price: $1,724.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,724.99
Free 30-Day Returns
Key Features
- Type Rolling
- Plate Width 36 in
- Plate Length 24 in
- Highest Stand Height 30 in
- For Use With 24 in x 36 in Surface Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 82229
- Zoro # G2124355
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Plate Width | 36 in |
Plate Length | 24 in |
Highest Stand Height | 30 in |
Size | 24 in x 36 in x 30 in |
Maximum Stand Height | 30 in |
Overall Length | 24 in |
For Surface Plate Width | 36 in |
For Surface Plate Length | 24 in |
Overall Width | 36 in |
Details
Item | Surface Plate Stand |
Type | Rolling |
For Use With | 24 in x 36 in Surface Plate |
Includes | 4 in Castors |
Mobile or Stationary | Mobile |
Construction | Steel |
Open or Cabinet | Open Stand |
For Surface Plate Edge Style | Flat |
Description
Surface Plate Stand, For Surface Plate Edge Style Flat, For Surface Plate Length 24 in, For Surface Plate Width 36 in, For Use With 24 in x 36 in Surface Plate, Maximum Stand Height 30 in, Mobile or Stationary Mobile, Open or Cabinet Open Stand, Overall Length 24 in, Overall Width 36 in, Size 24 in x 36 in x 30 in, Construction Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL Drill/Driver + HTIW Kit (2903-22, 2967-20)
- DRILL AMERICA 3/8" HSS Polished Jobber Length Drill Bit, Overall Length: 5" (DWDP3/8)
- CAPRI TOOLS 48 oz Dead Blow Hammer (CP10098)
- PARAGON DIAMOND TOOLS 3'' x .145 Dry Core Bit (CBD-3)
- STARRETT Adj. Parallel Set Plastic Case, Holds 4 (S154SZZ)
- STARRETT Surface Plate Cover, Black Vinyl, 24x48 In (83026)
- STARRETT Jack Screw Set, 2-1/4 to 3-3/8 In, 6 Pcs (S190)
- STARRETT Jack Screw Set, 1-1/2 to 2-1/4 In, 6 Pcs (S191)
- STARRETT Surface Plate Cover, Black Vinyl, 36x48 In (83028)
- STARRETT Surface Plate Cover, Black Vinyl, 18x24 In (83023)
- MITUTOYO Mill Pkg, Abs Scales, 16" X 40", Dro (64PKA063A)
- Starrett Set Up & Alignment Tools