Shop All Precision Measuring Accessories
This Product is Discontinued
Starrett
Surface Plate Stand, Rolling, 18 x 24 In (Discontinued)
Mfr # 82225
Zoro # G6875793
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Rolling
- Plate Width 24 in
- Plate Length 18 in
- Includes 4 in Castors
- For Use With 18 in x 24 in Surface Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 82225
- Zoro # G6875793
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Plate Width | 24 in |
Plate Length | 18 in |
Size | 18 in x 24 in x 30 in |
Overall Length | 18 in |
Maximum Stand Height | 30 in |
Overall Width | 24 in |
For Surface Plate Width | 24 in |
For Surface Plate Length | 18 in |
Details
Item | Surface Plate Stand |
Type | Rolling |
Includes | 4 in Castors |
For Use With | 18 in x 24 in Surface Plate |
Open or Cabinet | Open Stand |
Mobile or Stationary | Mobile |
Construction | Steel |
For Surface Plate Edge Style | Flat |
Description
Surface Plate Stand, For Surface Plate Edge Style Flat, For Surface Plate Length 18 in, For Surface Plate Width 24 in, For Use With 18 in x 24 in Surface Plate, Maximum Stand Height 30 in, Mobile or Stationary Mobile, Open or Cabinet Open Stand, Overall Length 18 in, Overall Width 24 in, Size 18 in x 24 in x 30 in, Construction Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.