Shop All Precision Measuring Accessories
Starrett
Surface Plate Cover, Black Vinyl, 36x60 In
Mfr # 83029
Zoro # G6598076
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Black Vinyl, Soft Cloth Lining
- Length (In.) 36
- Application Preserve and Protect Precise Flatness and Micro-Finish From Abrasive Dust
- Width (In.) 60
- For Use With Granite Surface Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 83029
- Zoro # G6598076
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 36 |
Width (In.) | 60 |
For Surface Plate Size - Inch | 60 in x 36 in |
Width | 60 in |
For Surface Plate Size - mm | 1500mm x 900mm |
Length | 36 in |
Details
Item | Surface Plate Cover |
Type | Black Vinyl, Soft Cloth Lining |
Application | Preserve and Protect Precise Flatness and Micro-Finish From Abrasive Dust |
For Use With | Granite Surface Plates |
Color | Black |
Lining Material | Cushioned Cloth |
Cover Material | Heavy Gauge Vinyl |
Description
Surface Plate Cover, Color Black, Cover Material Heavy Gauge Vinyl, For Surface Plate Size - Inch 60 in x 36 in, For Surface Plate Size - mm 1500mm x 900mm, Lining Material Cushioned Cloth, Length 36 in, Width 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x36in.L (EHS37536)
- CAPRI TOOLS 3/8 in Drive Deep Impact Socket Set, Metric, 15 pcs (CP53000-15MD)
- BONDHUS 5/32" ProHold Hex Bit, 6" Length (33609)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 10-32X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.1A11X20)
- STARRETT Screw-Type Lug Indicator Bck, 13/64" dia. (PT24073)
- STARRETT Surface Plate Cover, Black Vinyl, 48x72 In (83032)
- STARRETT Jack Screw Set, Fine Adj, 3-3/8 In, 6 Pcs (SF190)
- STARRETT Surface Plate Cover, Black Vinyl, 24x48 In (83026)
- STARRETT Jack Screw Set, 2-1/4 to 3-3/8 In, 6 Pcs (S190)
- STARRETT Depth Gage Base Extension, 7 In (3648-180)
- AMPG Transfer Screw Set, 9/16-12 (ZTP91612)
- Starrett Precision Measuring Accessories