Shop All Precision Measuring Accessories
Starrett
Surface Plate Cover, Black Vinyl, 24x48 In
Mfr # 83026
Zoro # G6488151
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Black Vinyl, Soft Cloth Lining
- For Use With Granite Surface Plates
- Length (In.) 24
- Application Preserve and Protect Precise Flatness and Micro-Finish From Abrasive Dust
- Width (In.) 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 83026
- Zoro # G6488151
- UPC # 049659830262
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 24 |
Width (In.) | 48 |
Details
Item | Surface Plate Cover |
Type | Black Vinyl, Soft Cloth Lining |
For Use With | Granite Surface Plates |
Application | Preserve and Protect Precise Flatness and Micro-Finish From Abrasive Dust |
Description
Surface Plate Cover, Type Black Vinyl, Soft Cloth Lining, Length (In.) 24, Width (In.) 48, Application Preserve and Protect Precise Flatness and Micro-Finish From Abrasive Dust, For Use With Granite Surface Plates
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEIGH INDUSTRIAL Slip Roll, 20 ga., 12In W (SR-1220M)
- WRIGHT TOOL Open End Wrench Full Polish Metric - 8mm (13-0809MM)
- BESSEY Trigger Clamp, Plastic Handle and 3 1/8 in Throat Depth (EHKL36)
- 3M Polishing Pad, Foam, 5" Size, PK15 (30805)
- STARRETT Granite Parallel Storage Case, 12x1x2 (81708)
- STARRETT Screw-Type Lug Indicator Bck, 13/64" dia. (PT24073)
- STARRETT Lug-on Center Back (PT25053)
- STARRETT Jack Screw Set, 2-1/4 to 3-3/8 In, 6 Pcs (S190)
- STARRETT Adj. Parallel Set Plastic Case, Holds 4 (S154SZZ)
- STARRETT Surface Plate Stand, Stationary, 24 x36 In (82228)
- MITUTOYO Setting Ring, 3.5" (177-319)
- Starrett Set Up & Alignment Tools