Shop All Precision Measuring Accessories
Starrett
Surface Plate Cover, Black Vinyl, 18x24 In
Mfr # 83023
Zoro # G9002682
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Black Vinyl, Soft Cloth Lining
- Length (In.) 18
- Width (In.) 24
- For Use With Granite Surface Plates
- Application Preserve and Protect Precise Flatness and Micro-Finish From Abrasive Dust
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 83023
- Zoro # G9002682
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 18 |
Width (In.) | 24 |
For Surface Plate Size - mm | 600mm x 450mm |
For Surface Plate Size - Inch | 24 in x 18 in |
Length | 18 in |
Width | 24 in |
Details
Item | Surface Plate Cover |
Type | Black Vinyl, Soft Cloth Lining |
For Use With | Granite Surface Plates |
Application | Preserve and Protect Precise Flatness and Micro-Finish From Abrasive Dust |
Color | Black |
Cover Material | Heavy Gauge Vinyl |
Lining Material | Cushioned Cloth |
Description
Surface Plate Cover, Color Black, Cover Material Heavy Gauge Vinyl, For Surface Plate Size - Inch 24 in x 18 in, For Surface Plate Size - mm 600mm x 450mm, Lining Material Cushioned Cloth, Length 18 in, Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Alloy Steel Tap, 12-24 UNC (CCT1060-53)
- DRILL AMERICA 3-48 HSS Machine and Fraction Hand Tap Set (DWT54118)
- EMPIRE LEVEL Empire em81.9 Tool Box Level, 9 in L, 3-Vial, Magnetic, Aluminum (EM81.9)
- KRAFT TOOL Round End Magnesium Walking Float, 24 (CC814MT)
- STARRETT Granite Parallel Storage Case, 12x1x2 (81708)
- STARRETT Surface Plate Cover, Black Vinyl, 24x36 In (83025)
- STARRETT Master Precision Square Wood Case, 36" (20ZZ-36)
- STARRETT Protractor Head for Combination Squares (CPR-1224W)
- STARRETT Depth Gage Base Extension, 12 In (3648-320)
- STARRETT Jack Screw Set, Fine Adj, 3-3/8 In, 6 Pcs (SF190)
- JACUZZI Jacuzzi 39256805R Dial Valve 6 Position (39256805R)
- Starrett Set Up & Alignment Tools