Shop All Precision Measuring Accessories
Starrett
Surface Plate Cover, Black Vinyl, 12x18 In
Mfr # 83021
Zoro # G9002673
product price: $84.79
/ea
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Black Vinyl, Soft Cloth Lining
- Length (In.) 12
- For Use With Granite Surface Plates
- Application Preserve and Protect Precise Flatness and Micro-Finish From Abrasive Dust
- Width (In.) 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 83021
- Zoro # G9002673
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 12 |
Width (In.) | 18 |
Length | 12 in |
For Surface Plate Size - mm | 450mm x 300mm |
For Surface Plate Size - Inch | 18 in x 12 in |
Width | 18 in |
Details
Item | Surface Plate Cover |
Type | Black Vinyl, Soft Cloth Lining |
For Use With | Granite Surface Plates |
Application | Preserve and Protect Precise Flatness and Micro-Finish From Abrasive Dust |
Color | Black |
Lining Material | Cushioned Cloth |
Cover Material | Heavy Gauge Vinyl |
Description
Surface Plate Cover, Color Black, Cover Material Heavy Gauge Vinyl, For Surface Plate Size - Inch 18 in x 12 in, For Surface Plate Size - mm 450mm x 300mm, Lining Material Cushioned Cloth, Length 12 in, Width 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set with Holder, 10-Piece (1.5-6 mm) (DHX92202)
- ARTU Spear Point Drill Bit, 3/16" x 2 1/8 (02209)
- QUALTECH Drill Chuck Arbor, Jacobs Taper Mounting, 3 Mount Taper, Morse Taper Shank, 3 Shank Taper (DEWA0303)
- NAVAC Wheels and Pin for NTC15 2 blades (PC15W)
- STARRETT Depth Gage Base Extension, 7 In (3648-180)
- STARRETT Jack Screw, Fine Adj, 2-1/4 to 3-3/8 In (F190A)
- STARRETT Depth Gage Base Extension, 12 In (3648-320)
- STARRETT Protractor Head for Combination Squares (CPR-1224W)
- STARRETT Surface Plate Cover, Black Vinyl, 24x36 In (83025)
- STARRETT Jack Screw Set, 1-1/2 to 2-1/4 In, 6 Pcs (S191)
- INSIZE Extension Rod, 2" D, 2" L (6282-2019)
- Starrett Set Up & Alignment Tools