Shop All Precision Measuring Accessories
Starrett
Surface Plate Cover, Black Vinyl, 12x12 In
Mfr # 83020
Zoro # G6405183
product price: $90.29
/ea
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Black Vinyl, Soft Cloth Lining
- For Use With Granite Surface Plates
- Application Preserve and Protect Precise Flatness and Micro-Finish From Abrasive Dust
- Width (In.) 12
- Length (In.) 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 83020
- Zoro # G6405183
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 12 |
Length (In.) | 12 |
For Surface Plate Size - mm | 300mm x 300mm |
Length | 12 in |
For Surface Plate Size - Inch | 12 in x 12 in |
Width | 12 in |
Details
Item | Surface Plate Cover |
Type | Black Vinyl, Soft Cloth Lining |
For Use With | Granite Surface Plates |
Application | Preserve and Protect Precise Flatness and Micro-Finish From Abrasive Dust |
Color | Black |
Lining Material | Cushioned Cloth |
Cover Material | Heavy Gauge Vinyl |
Description
Surface Plate Cover, Color Black, Cover Material Heavy Gauge Vinyl, For Surface Plate Size - Inch 12 in x 12 in, For Surface Plate Size - mm 300mm x 300mm, Lining Material Cushioned Cloth, Length 12 in, Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM 4 1/4In Diag Cutter Sufull Flush Cut (2476TX2)
- SUPERCUT 93.5-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (431131)
- EXAIR Back Blow Safety Air Gun, 12" Ext. (1206SS-12-CS)
- WESTWARD General Purpose Phillips Screwdriver #3 Square (401M50)
- STARRETT Depth Gage Base Extension, 12 In (3648-320)
- STARRETT Jack Screw Set, 1-1/2 to 2-1/4 In, 6 Pcs (S191)
- STARRETT Surface Plate Cover, Black Vinyl, 24x24 In (83024)
- STARRETT Surface Plate Cover, Black Vinyl, 36x48 In (83028)
- STARRETT Jack Screw, Fine Adj, 2-1/4 to 3-3/8 In (F190A)
- STARRETT Tool and Instrument Oil, 4 Fl Oz (1620)
- HHIP 5/32 X 3/8" Swivel Dovetail Clamp (4401-0468)
- Starrett Precision Measuring Accessories