Shop All Metal Polish and Stone Care
Starrett
Surface Plate Cleaner, Size 1 lb., PK12
Mfr # 81828
Zoro # G9002664
original price:
$371.12
14% off
new price: $316.99
/pk 12, $26.42/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Metal Polish and Stone Care
- Cleaner Container Size 1 lb
- Cleaner Container Type Jar
- Fragrance Unscented
- Recommended Dilution Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 81828
- Zoro # G9002664
- Country of Origin United States
- Category Metal Polish and Stone Care
Dimensions
Cleaner Container Size | 1 lb |
Size | 1 lb. |
Container Size | 1 lb |
Details
Cleaner Chemical Product Grouping | Metal Polish and Stone Care |
Item - Metal Polish and Stone Care | Stone Cleaner |
Cleaner Container Type | Jar |
Fragrance | Unscented |
Recommended Dilution | Ready to Use |
Cleaner Form | Paste |
Includes Chemical | None |
Degreaser Container Type | Jar |
Primary Chemical | None |
Item | Stone Cleaner |
Sub-Category | Stone |
Effective to Remove | C. Difficile Spores, Hepatitis A |
Net Weight | 16 oz. |
For Use On | Granite Surface Plates |
Container Type | Jar |
Surfaces for Use On | Granite |
Description
Stone Cleaner, Cleaner Form Paste, Container Size 1 lb, Container Type Jar, Ready to Use, Surfaces for Use On Granite, Fragrance Unscented, Recommended Dilution Ready to Use, Package Quantity 12
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCOR Bathroom Tissue, White, 36 PK (SOL26821)
- GLOBAL INDUSTRIAL Round Dust Brush Attachment for 18 Gallon Wet Dry Squeegee Vacuum (641419)
- WEILER Small Hand Wire Scratch Brush Stainless Steel Fill Wood Block 3x7 Rows (44167)
- CASCADE Dishwashing Detergent, 75 oz., Fresh, PK7 (59535)
- STARRETT Surface Plate Cleaner, Size 1 qt., PK12 (81824)
- STARRETT Surface Plate Cleaner, Size 1 gal., PK4 (81822)
- BOULDER CLEAN BOULDER Lavender Vanilla Granite + Stainless Steel Cleaner (NEW-GRSS-1G-4CS)
- CITRUSHINE Stainless Steel Cleaner 6 oz Liquid (3100320)
- CRC Cleaner and Polish, Size 20 oz. (14424)
- FLITZ Polish, Size 16 oz., Spray Bottle (SS 01306)
- MIRACLE SEALANTS Cleaner, Bottle, 32 oz., PK6 (TSC6QT)
- Starrett Metal Polish and Stone Care