Shop All Metal Polish and Stone Care
Starrett
Surface Plate Cleaner, Size 1 gal., PK4
Mfr # 81822
Zoro # G9002646
product price: $234.99
/pk 4, $58.75/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Metal Polish and Stone Care
- Cleaner Container Type Jug
- Fragrance Unscented
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 81822
- Zoro # G9002646
- Country of Origin United States
- Category Metal Polish and Stone Care
Dimensions
Cleaner Container Size | 1 gal |
Degreaser Container Size | 1 gal. |
Size | 1 gal. |
Container Size | 1 gal |
Details
Cleaner Chemical Product Grouping | Metal Polish and Stone Care |
Item - Metal Polish and Stone Care | Stone Cleaner |
Cleaner Container Type | Jug |
Fragrance | Unscented |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Includes Chemical | None |
Container Type | Jug |
Primary Chemical | None |
Degreaser Container Type | Jug |
Case Quantity | 4 |
Effective to Remove | C. Difficile Spores, Hepatitis A |
For Use On | Granite Surface Plates |
Sub-Category | Stone |
Item | Stone Cleaner |
Surfaces for Use On | Granite |
Description
Stone Cleaner, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, Ready to Use, Surfaces for Use On Granite, Fragrance Unscented, Recommended Dilution Ready to Use, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 36 in L Cut-End Disposable Mop, White, Cotton (FGL25500WH00)
- EARTHSENSE COMMERCIAL 13 gal Trash Can Liners, 24 in x 33 in, Extra Heavy-Duty, 0.85 mil, White, 150 PK (RNW1K150V)
- MIRACLE SEALANTS Sealer, Bottle, 32 oz., PK6 (511QT6)
- TOUGH GUY 1 in Tube Wet Mop, 10 oz Dry Wt, Slide On Connection, Looped-End, Yellow, Microfiber (6PVY7)
- STARRETT Surface Plate Cleaner, Size 1 qt., PK12 (81824)
- STARRETT Surface Plate Cleaner, Size 1 lb., PK12 (81828)
- ALLPOINTS Polishfor S/S, 10 Oz Spr Ay, Ca Sheila Shine (1431159)
- ELMA ULTRASONICS Stainless Steel Basket (60 basket)
- RAINGUARD Stucco Sealer Quart Super Concentrate (makes 5 gal) (SP-7003)
- KLEEN KING Copper & Ss Clnr 14Oz (03020)
- METHOD Apple Orchard Scent Daily Granite Spray 28 oz Spray (00065)
- Starrett Metal Polish and Stone Care