Shop All Surface Plate
Starrett
Surface Plate, 8 in Thick, B Grade
Mfr # 88780
Zoro # G410839211
product price: $12,038.99
/ea
Item requires special delivery charges. A $1,405.00 per item surcharge will be applied.
$12,038.99
Free 30-Day Returns
Key Features
- Color Red
- Width 48 in
- Grade B
- Surface Size (In.) 48 in x 96 in
- Surface Size (mm) 1200 mm x 2400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 88780
- Zoro # G410839211
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 48 in |
Surface Size (In.) | 48 in x 96 in |
Surface Size (mm) | 1200 mm x 2400 mm |
Length | 96 in |
Surface Size | 48 in x 96 in; 1200 mm x 2400 mm |
Details
Item | Surface Plate |
Color | Red |
Grade | B |
Standards | ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c |
Thickness | 8 in |
Edge Style | Two Ledges |
Material | Granite |
Application Grade | Toolroom |
Flatness | 0.002000 in/0.0508 mm |
Long Form Calibration Certificate | No |
Description
Item Surface Plate, Long Form Calibration Certificate No, Material Granite, Application Grade Toolroom, Color Red, Edge Style Two Ledges, Flatness 0.002000 in/0.0508 mm, Grade B, Length 96 in, Surface Size 48 in x 96 in; 1200 mm x 2400 mm, Thickness 8 in, Standards ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c, Surface Size (In.) 48 in x 96 in, Surface Size (mm) 1200 mm x 2400 mm, 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Small Opening Tool For 5/8 in. & 3/4 in. Drum Cable (48-53-2835)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38223)
- DRILL AMERICA #54 Cobalt Jobber Length Drill Bit (DWDCO54)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/16" Pin Dia. (LBL-100)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- STARRETT Grnte Parallel, Pink, 4-Face, A, 12x1x2, PR (81698)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- HHIP 12 X 9 X 8" Webbed Slotted Angle Plate (3402-0312)
- SUBURBAN Angle Plate, 3 in. D, 4 in. H, Ground (AP-334-S0)
- HHIP 3-1/2 X 3 X 2-1/2" Webbed Slotted Angle Plate (3402-0301)
- Starrett Surface Property Testing Tools