Shop All Surface Plate
Starrett
Surface Plate, 8 in Thick, B Grade
Mfr # 88779
Zoro # G910832095
product price: $10,647.99
/ea
Item requires special delivery charges. A $1,405.00 per item surcharge will be applied.
$10,647.99
Free 30-Day Returns
Key Features
- Color Red
- Width 48 in
- Grade B
- Surface Size (In.) 48 in x 96 in
- Surface Size (mm) 1200 mm x 2400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 88779
- Zoro # G910832095
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 48 in |
Surface Size (In.) | 48 in x 96 in |
Surface Size (mm) | 1200 mm x 2400 mm |
Length | 96 in |
Surface Size | 48 in x 96 in; 1200 mm x 2400 mm |
Details
Item | Surface Plate |
Color | Red |
Grade | B |
Flatness | 0.002000 in/0.0508 mm |
Thickness | 8 in |
Standards | ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c |
Edge Style | Flat |
Application Grade | Toolroom |
Material | Granite |
Long Form Calibration Certificate | No |
Description
Item Surface Plate, Long Form Calibration Certificate No, Material Granite, Application Grade Toolroom, Color Red, Edge Style Flat, Flatness 0.002000 in/0.0508 mm, Grade B, Length 96 in, Surface Size 48 in x 96 in; 1200 mm x 2400 mm, Thickness 8 in, Standards ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c, Surface Size (In.) 48 in x 96 in, Surface Size (mm) 1200 mm x 2400 mm, 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Shoe Assy, Emt 1-1/4, 1-1/2In. (18831)
- MILWAUKEE TOOL 3/8 0-2,800 RPM Drill, (0240-20)
- WILLIAMS 1" Drive Flex Handle Breaker Bar, Industrial Black (X-41CB)
- SUPERCUT 150-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (533460)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- STARRETT Grnte Parallel, Pink, 4-Face, A, 12x1x2, PR (81698)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- HHIP 6 X 6 X 8 Precision Ground Right Angle Plate (3402-0109)
- GKS-PERFEKT Machine Dolly, 6600 lb., Steel (3-10207)
- HHIP 12 X 9 X 3" Granite Surface Plate Grade B Ledge 0 (4401-0011)
- Starrett Precision Measuring Tools