Shop All Surface Plate
Starrett
Surface Plate, 8 in Thick, A Grade
Mfr # 88758
Zoro # G810839255
product price: $8,755.99
/ea
Item requires special delivery charges. A $1,075.00 per item surcharge will be applied.
$8,755.99
Free 30-Day Returns
Key Features
- Color Red
- Width 48 in
- Grade A
- Surface Size (In.) 48 in x 72 in
- Surface Size (mm) 1200 mm x 1800 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 88758
- Zoro # G810839255
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 48 in |
Surface Size (In.) | 48 in x 72 in |
Surface Size (mm) | 1200 mm x 1800 mm |
Length | 72 in |
Surface Size | 48 in x 72 in; 1200 mm x 2400 mm |
Details
Item | Surface Plate |
Color | Red |
Grade | A |
Application Grade | Inspection |
Long Form Calibration Certificate | No |
Edge Style | Flat |
Flatness | 0.000700 in/0.0177 mm |
Material | Granite |
Standards | ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c |
Thickness | 8 in |
Description
Item Surface Plate, Long Form Calibration Certificate No, Material Granite, Application Grade Inspection, Color Red, Edge Style Flat, Flatness 0.000700 in/0.0177 mm, Grade A, Length 72 in, Surface Size 48 in x 72 in; 1200 mm x 2400 mm, Thickness 8 in, Standards ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c, Surface Size (In.) 48 in x 72 in, Surface Size (mm) 1200 mm x 1800 mm, 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Four Prong Knob, 3/8-16 Thread Size, 1.125"L, Thru, Quick Release Tap, Brass (GN6C----4P7QR90)
- KNIPEX 5-3/4" Precision internal Circlip Pliers, Plastic Grip (48 11 J1)
- SAWSTOP 60-Teeth Circular Saw Blade, Combination (CB104 184)
- EKLIND 5mm Long Series Hex-L® Key (15610)
- STARRETT Grnte Parallel, Pink, 4-Face, A, 12x1x2, PR (81698)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- HHIP 51 Piece 4-84TPI 60 Degree Screw Pitch Gage (4901-0037)
- SUBURBAN Angle Plate, 6 in. D, 8 in. H, Machined (SAO-100806)
- HHIP 12 X 9 X 3" Granite Surface Plate Grade B Ledge 0 (4401-0011)
- Starrett Surface Property Testing Tools