Shop All Surface Plate
Starrett
Surface Plate, 8 in Thick, A Grade
Mfr # 88722
Zoro # G510832037
product price: $5,851.99
/ea
Item requires special delivery charges. A $725.00 per item surcharge will be applied.
$5,851.99
Free 30-Day Returns
Key Features
- Color Red
- Width 36 in
- Grade A
- Surface Size (In.) 36 in x 60 in
- Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 88722
- Zoro # G510832037
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 36 in |
Surface Size (In.) | 36 in x 60 in |
Length | 60 in |
Surface Size (mm) | 900 mm x 1500 mm |
Surface Size | 36 in x 60 in; 900 mm x 1500 mm |
Details
Item | Surface Plate |
Color | Red |
Grade | A |
Edge Style | Flat |
Flatness | 0.000500 in/0.0127 mm |
Long Form Calibration Certificate | No |
Application Grade | Inspection |
Standards | ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c |
Material | Granite |
Thickness | 8 in |
Description
Item Surface Plate, Long Form Calibration Certificate No, Material Granite, Application Grade Inspection, Color Red, Edge Style Flat, Flatness 0.000500 in/0.0127 mm, Grade A, Length 60 in, Surface Size 36 in x 60 in; 900 mm x 1500 mm, Thickness 8 in, Standards ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c, Surface Size (In.) 36 in x 60 in, Surface Size (mm) 900 mm x 1500 mm, 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS SAE L-Shape Hex Key, 7/16" Tip Size (16215)
- FEIN Saw Blades, Bi-Metal, 1-3/4 in. Size, PK3 (63502152270)
- AVEN Tweezers, Utility, 12" (18432)
- WRIGHT TOOL 3/8" Drive SAE, 9 pcs (304)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- STARRETT Grnte Parallel, Pink, 4-Face, A, 12x1x2, PR (81698)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- HHIP 16 X 12 X 9" Giant Slotted Angle Plate (3402-0340)
- GKS-PERFEKT Machine Dolly, 19,800 lb., Steel (3-11071)
- H & H INDUSTRIAL PRODUCTS 6 X 6 X 2" Granite Surface Plate Grade B 0 Ledge (4401-1596)
- Starrett Surface Plate