Shop All Surface Plate
Starrett
Surface Plate, 6 in Thick, B Grade
Mfr # 88761
Zoro # G910839407
product price: $7,904.99
/ea
Item requires special delivery charges. A $825.00 per item surcharge will be applied.
$7,904.99
Free 30-Day Returns
Key Features
- Color Red
- Width 48 in
- Grade B
- Surface Size (In.) 48 in x 72 in
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 88761
- Zoro # G910839407
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 48 in |
Surface Size (In.) | 48 in x 72 in |
Length | 72 in |
Surface Size (mm) | 1200 mm x 1800 mm |
Surface Size | 48 in x 72 in; 1200 mm x 2400 mm |
Details
Item | Surface Plate |
Color | Red |
Grade | B |
Application Grade | Toolroom |
Long Form Calibration Certificate | No |
Material | Granite |
Flatness | 0.001400 in/0.0355 mm |
Thickness | 6 in |
Edge Style | Flat |
Standards | ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c |
Description
Item Surface Plate, Long Form Calibration Certificate No, Material Granite, Application Grade Toolroom, Color Red, Edge Style Flat, Flatness 0.001400 in/0.0355 mm, Grade B, Length 72 in, Surface Size 48 in x 72 in; 1200 mm x 2400 mm, Thickness 6 in, Standards ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c, Surface Size (In.) 48 in x 72 in, Surface Size (mm) 1200 mm x 1800 mm, 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX ® 1-5/8 in. Jumbo Combination Wrench (952A)
- PACIFIC HANDY CUTTER Disposable Tape Splitter Blunted Tape Splitter, 6 in L (T-1)
- WESTWARD Combination Wrench, SAE, 5/16in Size (36A273)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #26 (C18079)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- STARRETT Grnte Parallel, Pink, 4-Face, A, 12x1x2, PR (81698)
- HHIP 6 X 6 X 4 X 1-1/4" Steel Angle Plate With Back Holes (3402-2664)
- INSIZE Granite Surface Plate, Gray, Type 6-Face (6900-A34)
- SUBURBAN Webbed Angle Plate, 12inD, 12inH, Ground (PAW-121212-G)
- Starrett Surface Property Testing Tools