Shop All Surface Plate
Starrett
Surface Plate, 6 in Thick, B Grade
Mfr # 88717
Zoro # G510741551
product price: $5,663.99
/ea
Item requires special delivery charges. A $440.00 per item surcharge will be applied.
$5,663.99
Free 30-Day Returns
Key Features
- Color Red
- Width 36 in
- Grade B
- Surface Size (In.) 36 in x 48 in
- Surface Size (mm) 900 mm x 1200 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 88717
- Zoro # G510741551
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 36 in |
Surface Size (In.) | 36 in x 48 in |
Surface Size (mm) | 900 mm x 1200 mm |
Length | 48 in |
Surface Size | 36 in x 48 in; 900 mm x 1200 mm |
Details
Item | Surface Plate |
Color | Red |
Grade | B |
Material | Granite |
Edge Style | Two Ledges |
Thickness | 6 in |
Flatness | 0.000800 in/0.0203 mm |
Long Form Calibration Certificate | No |
Application Grade | Toolroom |
Standards | ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c |
Description
Item Surface Plate, Long Form Calibration Certificate No, Material Granite, Application Grade Toolroom, Color Red, Edge Style Two Ledges, Flatness 0.000800 in/0.0203 mm, Grade B, Length 48 in, Surface Size 36 in x 48 in; 900 mm x 1200 mm, Thickness 6 in, Standards ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c, Surface Size (In.) 36 in x 48 in, Surface Size (mm) 900 mm x 1200 mm, 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN BIT DRILL 7/8"" SPEEDBOR (88814)
- TENG TOOLS M3812N1 - 12 Piece 3/8" Drive Socket Set (M3812N1)
- KRAFT TOOL Elite Series Stain, 8"x8" 3/8"R 1/2"D (CFE025K)
- WILLIAMS Williams Combo Wrench, 12 pt., 1-9/16" (1178A)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- STARRETT Grnte Parallel, Pink, 4-Face, A, 12x1x2, PR (81698)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- HHIP 6 X 4 X 1" Compound Angle Plate (3402-1101)
- HHIP 4 X 4 X 4" Stepped Angle Plate (3402-0101)
- HHIP 8 X 6 X 5 Open End Slotted Angle Plate (3402-0209)
- Starrett Precision Measuring Tools