Shop All Surface Plate
Starrett
Surface Plate, 6 in Thick, B Grade
Mfr # 88716
Zoro # G410741552
product price: $5,294.99
/ea
Item requires special delivery charges. A $440.00 per item surcharge will be applied.
$5,294.99
Free 30-Day Returns
Key Features
- Color Red
- Width 36 in
- Grade B
- Surface Size (In.) 36 in x 48 in
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 88716
- Zoro # G410741552
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 36 in |
Surface Size (In.) | 36 in x 48 in |
Length | 48 in |
Surface Size (mm) | 900 mm x 1200 mm |
Surface Size | 36 in x 48 in; 900 mm x 1200 mm |
Details
Item | Surface Plate |
Color | Red |
Grade | B |
Application Grade | Toolroom |
Long Form Calibration Certificate | No |
Thickness | 6 in |
Material | Granite |
Flatness | 0.000800 in/0.0203 mm |
Edge Style | Flat |
Standards | ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c |
Description
Item Surface Plate, Long Form Calibration Certificate No, Material Granite, Application Grade Toolroom, Color Red, Edge Style Flat, Flatness 0.000800 in/0.0203 mm, Grade B, Length 48 in, Surface Size 36 in x 48 in; 900 mm x 1200 mm, Thickness 6 in, Standards ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c, Surface Size (In.) 36 in x 48 in, Surface Size (mm) 900 mm x 1200 mm, 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 3/16x3/8x1/2x2-3/8 (C32577)
- KIPP Hinges plastic, with locking lever (K0436.402323)
- OSG Thread Forming Tap, #6-32, Bottoming, Oxide, 0 Flutes (1400110901)
- BON TOOL Bon 83-153 Single Notch Darby, 48" One Side Serrated Magnesium (83-153)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- STARRETT Grnte Parallel, Pink, 4-Face, A, 12x1x2, PR (81698)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- HHIP 48 X 36" 0-Ledge Surface Plate Stand (4401-1602)
- GKS-PERFEKT Machine Dolly, 39,600 lb., Steel (3-10215)
- HHIP 6 X 6 X 4 X 1-1/4" Steel Angle Plate With Back Holes (3402-2664)
- Starrett Surface Plate