Shop All Surface Plate
Starrett
Surface Plate, 6 in Thick, B Grade
Mfr # 88661
Zoro # G010741563
product price: $2,449.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$2,449.99
Free 30-Day Returns
Key Features
- Color Red
- Width 24 in
- Grade B
- Surface Size (In.) 24 in x 36 in
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 88661
- Zoro # G010741563
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 24 in |
Surface Size (In.) | 24 in x 36 in |
Length | 36 in |
Surface Size (mm) | 600 mm x 900 mm |
Surface Size | 24 in x 36 in; 750 mm x 1200 mm |
Details
Item | Surface Plate |
Color | Red |
Grade | B |
Flatness | 0.000400 in/0.0102 mm |
Long Form Calibration Certificate | No |
Thickness | 6 in |
Material | Granite |
Application Grade | Toolroom |
Edge Style | Flat |
Standards | ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c |
Description
Item Surface Plate, Long Form Calibration Certificate No, Material Granite, Application Grade Toolroom, Color Red, Edge Style Flat, Flatness 0.000400 in/0.0102 mm, Grade B, Length 36 in, Surface Size 24 in x 36 in; 750 mm x 1200 mm, Thickness 6 in, Standards ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c, Surface Size (In.) 24 in x 36 in, Surface Size (mm) 600 mm x 900 mm, 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Turning Toolholder, CNMG, MCLNL16-4D, LH (73310150129)
- METABO Drill Kit, Cordless, 2000 RPM, 18V DC (BS 18 LTX BL I 5.2)
- CMT Router Bit, Carbide Tipped, 2 Flutes (840.770.11)
- CEJN Series 112080 Pneumatic Blowgun (11-208-3150)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- GKS-PERFEKT Rotating Machine Dolly, 4400 lb., Steel (6-10238)
- HHIP 6 X 6 X 4 X 1-1/4" Steel Angle Plate With Back Holes (3402-2664)
- HHIP 48 X 36 X 6 Granite Surface Plate Grade B Ledge 0 (4401-1604)
- STM 18X24 Grade A Black Granite Surface Plate (255135)
- Starrett Precision Measuring Tools