Shop All Surface Plate
Starrett
Surface Plate, 6 in Thick, AA Grade
Mfr # 88710
Zoro # G310741577
product price: $6,953.99
/ea
Item requires special delivery charges. A $570.00 per item surcharge will be applied.
$6,953.99
Free 30-Day Returns
Key Features
- Color Red
- Width 36 in
- Grade AA
- Surface Size (In.) 36 in x 48 in
- Surface Size (mm) 900 mm x 1200 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 88710
- Zoro # G310741577
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 36 in |
Surface Size (In.) | 36 in x 48 in |
Surface Size (mm) | 900 mm x 1200 mm |
Length | 48 in |
Surface Size | 36 in x 48 in; 900 mm x 1200 mm |
Details
Item | Surface Plate |
Color | Red |
Grade | AA |
Thickness | 6 in |
Standards | ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c |
Material | Granite |
Long Form Calibration Certificate | No |
Flatness | 0.000200 in/0.0050 mm |
Edge Style | Flat |
Application Grade | Laboratory |
Description
Item Surface Plate, Long Form Calibration Certificate No, Material Granite, Application Grade Laboratory, Color Red, Edge Style Flat, Flatness 0.000200 in/0.0050 mm, Grade AA, Length 48 in, Surface Size 36 in x 48 in; 900 mm x 1200 mm, Thickness 6 in, Standards ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c, Surface Size (In.) 36 in x 48 in, Surface Size (mm) 900 mm x 1200 mm, 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE All-Hard Hacksaw Blade 18 TPI 12X1/2X.02 (AE45B)
- WERA 9 Piece Metric L-Shape Hex Key Set, 05073596001 (05073596001)
- SUPERIOR STEEL Single End Hexagonal Screwdriver Bits - 1 Inch Long - 1/16 Hex, PK 50 (BH106-50PK)
- YG-1 TOOL CO Super Hss(T15) Throw Away Drill Insert Tin-Coated (S06119)
- STARRETT Grnte Parallel, Pink, 4-Face, A, 12x1x2, PR (81698)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- GKS-PERFEKT Machine Dolly, 26,400 lb., Steel (3-10313)
- HHIP 7 X 5-1/2 X 4-1/2" Webbed Slotted Angle Plate (3402-0305)
- INSIZE Granite Surface Plate, Gray, Type 6-Face (6900-A34)
- Starrett Surface Property Testing Tools