Shop All Surface Plate
Starrett
Surface Plate, 6 in Thick, A Grade
Mfr # 88714
Zoro # G410741576
Item requires special delivery charges. A $440.00 per item surcharge will be applied.
$6,360.99
Free 30-Day Returns
Key Features
- Color Red
- Width 36 in
- Grade A
- Surface Size (In.) 36 in x 48 in
- Surface Size (mm) 900 mm x 1200 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 88714
- Zoro # G410741576
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 36 in |
Surface Size (In.) | 36 in x 48 in |
Surface Size (mm) | 900 mm x 1200 mm |
Length | 48 in |
Surface Size | 36 in x 48 in; 900 mm x 1200 mm |
Details
Item | Surface Plate |
Color | Red |
Grade | A |
Application Grade | Inspection |
Thickness | 6 in |
Long Form Calibration Certificate | No |
Standards | ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c |
Edge Style | Two Ledges |
Flatness | 0.000400 in/0.0102 mm |
Material | Granite |
Description
Item Surface Plate, Long Form Calibration Certificate No, Material Granite, Application Grade Inspection, Color Red, Edge Style Two Ledges, Flatness 0.000400 in/0.0102 mm, Grade A, Length 48 in, Surface Size 36 in x 48 in; 900 mm x 1200 mm, Thickness 6 in, Standards ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c, Surface Size (In.) 36 in x 48 in, Surface Size (mm) 900 mm x 1200 mm, 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 20mm Torx(R) Metric Socket, 12 Points (J5320M)
- HAMILTON ELECTRONICS (HE) CORPORATION Hamilton Electronics AMP37 37 in. Amplitude Bluetooth HD Sound Bar (AMP37)
- ZORO SELECT Retaining Ring Applicator, E-Style, 6mm (A-606)
- SUPER TOOL 10.50mm Carbide 135 Deg. Jobber Length Drill Bit (302105)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- STARRETT Grnte Parallel, Pink, 4-Face, A, 12x1x2, PR (81698)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- STM 18X24 Grade A Black Granite Surface Plate (255135)
- HHIP 2 Piece Solid Angle Plate Set (3402-0016)
- HHIP 20 X 16 X 12" Giant Slotted Angle Plate (3402-0342)
- Starrett Surface Plate