Shop All Surface Plate
Starrett
Surface Plate, 6 in Thick, A Grade
Mfr # 88659
Zoro # G810741565
product price: $3,247.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$3,247.99
Free 30-Day Returns
Key Features
- Color Red
- Width 24 in
- Grade A
- Surface Size (In.) 24 in x 36 in
- Surface Size (mm) 600 mm x 900 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 88659
- Zoro # G810741565
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 24 in |
Surface Size (In.) | 24 in x 36 in |
Surface Size (mm) | 600 mm x 900 mm |
Length | 36 in |
Surface Size | 24 in x 36 in; 750 mm x 1200 mm |
Details
Item | Surface Plate |
Color | Red |
Grade | A |
Thickness | 6 in |
Edge Style | Two Ledges |
Long Form Calibration Certificate | No |
Flatness | 0.000200 in/0.0050 mm |
Application Grade | Inspection |
Material | Granite |
Standards | ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c |
Description
Item Surface Plate, Long Form Calibration Certificate No, Material Granite, Application Grade Inspection, Color Red, Edge Style Two Ledges, Flatness 0.000200 in/0.0050 mm, Grade A, Length 36 in, Surface Size 24 in x 36 in; 750 mm x 1200 mm, Thickness 6 in, Standards ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c, Surface Size (In.) 24 in x 36 in, Surface Size (mm) 600 mm x 900 mm, 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 3-7/8" Carbide Grit Hole Saw (MHSG62)
- X1 TOOLS 9/16 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 6 Bits by X1 Tools (X1E-CON-BIT-SPA-2056x6)
- KODIAK CUTTING TOOLS 25/32 High Speed Steel Reamer Right-Hand Spiral (5490012)
- BON TOOL Step Tool, Plex Inside 6" X 5", 3/4" Radius 5" Lip Wood Handle (12-696)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- SUBURBAN Angle Plate, 3 in. D, 3-1/2 in. H, Machined (SAO-040303)
- SUBURBAN Webbed Angle Plate, 2inD, 2inH, Machined (PAW-020202)
- H & H INDUSTRIAL PRODUCTS 12 X 8 X 2" Granite Surface Plate Grade B 0 Ledge (4401-1598)
- SUBURBAN Angle Plate, 4 in. D, 6 in. H, Ground (AP-664-S1)
- Starrett Surface Plate