Shop All Surface Plate
Starrett
Surface Plate, 6 in Thick, A Grade
Mfr # 88658
Zoro # G410741545
product price: $2,939.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$2,939.99
Free 30-Day Returns
Key Features
- Color Red
- Width 24 in
- Grade A
- Surface Size (In.) 24 in x 36 in
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 88658
- Zoro # G410741545
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 24 in |
Surface Size (In.) | 24 in x 36 in |
Length | 36 in |
Surface Size (mm) | 600 mm x 900 mm |
Surface Size | 24 in x 36 in; 750 mm x 1200 mm |
Details
Item | Surface Plate |
Color | Red |
Grade | A |
Thickness | 6 in |
Flatness | 0.000200 in/0.0050 mm |
Edge Style | Flat |
Long Form Calibration Certificate | No |
Application Grade | Inspection |
Material | Granite |
Standards | ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c |
Description
Item Surface Plate, Long Form Calibration Certificate No, Material Granite, Application Grade Inspection, Color Red, Edge Style Flat, Flatness 0.000200 in/0.0050 mm, Grade A, Length 36 in, Surface Size 24 in x 36 in; 750 mm x 1200 mm, Thickness 6 in, Standards ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c, Surface Size (In.) 24 in x 36 in, Surface Size (mm) 600 mm x 900 mm, 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Air Drill, 1/4 in. (5LK1B1)
- FLETCHER-TERRY -Terry Steel Wheel 4 in. Fixed Blade Glass Cutter Black (01-122)
- MIDWEST FASTENER 1/4" x 2" #1 Square Drive Insert Bits 15PK (54042)
- PROTO Retaining Ring Pliers External - 6-1/8" (J391)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- STARRETT Grnte Parallel, Pink, 4-Face, A, 12x1x2, PR (81698)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- HHIP 6 X 5 X 4-1/2 Open End Slotted Angle Plate (3402-0203)
- SUBURBAN Webbed Angle Plate, 3inD, 3inH, Ground (PAW-030303-G)
- HHIP 10 X 8 X 6 Open End Slotted Angle Plate (3402-0210)
- Starrett Precision Measuring Tools