Shop All Surface Plate
Starrett
Surface Plate, 48 in x 96 in x 25 in Size
Mfr # 82211
Zoro # G910741564
product price: $3,735.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,735.99
Free 30-Day Returns
Key Features
- Overall Width 96 in
- Overall Length 48 in
- For Surface Plate Edge Style Flat
- Size 48 in x 96 in x 25 in
- Open or Cabinet Open Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 82211
- Zoro # G910741564
- Country of Origin United States
- Category Surface Plate
Dimensions
Overall Width | 96 in |
Overall Length | 48 in |
Size | 48 in x 96 in x 25 in |
Maximum Stand Height | 25 in |
For Surface Plate Width | 48 in |
For Surface Plate Length | 96 in |
Details
Item | Surface Plate |
For Surface Plate Edge Style | Flat |
Open or Cabinet | Open Stand |
Mobile or Stationary | Mobile |
For Use With | 48 in x 96 in Surface Plate |
Description
Surface Plate, For Surface Plate Edge Style Flat, For Surface Plate Length 96 in, For Surface Plate Width 48 in, For Use With 48 in x 96 in Surface Plate, Maximum Stand Height 25 in, Mobile or Stationary Mobile, Open or Cabinet Open Stand, Overall Length 48 in, Overall Width 96 in, Size 48 in x 96 in x 25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PICK SET O-RING REMOVER 4PC (MY13098)
- GREENLEE DIE RD .500 COND PKGD (14722P)
- SLICE Utility Knife, Retractable 6 1/2 in L (10493)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 12137 (12137)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- SUBURBAN Angle Plate, 4 in. D, 6 in. H, Ground (AP-664-S1)
- HHIP 29 Degree Acme Thread Gage (4901-0031)
- HHIP 28 Piece 0.25-2.5mm 60 Degree Screw Pitch Gage (4901-0028)
- GKS-PERFEKT Machine Dolly, 44,000 lb., Steel (3-11060)
- Starrett Surface Plate