Shop All Surface Plate
Starrett
Surface Plate, 48 in x 96 in x 25 in Size
Mfr # 82210
Zoro # G210741578
product price: $2,869.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,869.99
Free 30-Day Returns
Key Features
- Overall Length 48 in
- Overall Width 96 in
- Open or Cabinet Open Stand
- Maximum Stand Height 25 in
- Mobile or Stationary Stationary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 82210
- Zoro # G210741578
- Country of Origin United States
- Category Surface Plate
Dimensions
Overall Length | 48 in |
Overall Width | 96 in |
Maximum Stand Height | 25 in |
Size | 48 in x 96 in x 25 in |
For Surface Plate Length | 96 in |
For Surface Plate Width | 48 in |
Details
Item | Surface Plate |
Open or Cabinet | Open Stand |
Mobile or Stationary | Stationary |
For Surface Plate Edge Style | Flat |
For Use With | 48 in x 96 in Surface Plate |
Description
Surface Plate, For Surface Plate Edge Style Flat, For Surface Plate Length 96 in, For Surface Plate Width 48 in, For Use With 48 in x 96 in Surface Plate, Maximum Stand Height 25 in, Mobile or Stationary Stationary, Open or Cabinet Open Stand, Overall Length 48 in, Overall Width 96 in, Size 48 in x 96 in x 25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, Similar To DIN 6336, D=10-32X10, D1= 25 H=16, External Thread, Thermoplastic Black (K0154.4A1X10)
- PROTO Combination Wrench, 8mm Sz, 3-1/2" Length (J1208MES)
- MAYHEW SCRAPER BIT PNEUMATIC 2" (MY31970)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-160900G)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- STARRETT Grnte Parallel, Pink, 4-Face, A, 12x1x2, PR (81698)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- GKS-PERFEKT Machine Dolly, 39,600 lb., Steel (3-10215)
- HHIP 29 Degree Acme Thread Gage (4901-0031)
- STM 36x48 Grade B Black Granite Surface Plate (255120)
- Starrett Surface Property Testing Tools