Shop All Surface Plate
Starrett
Surface Plate, 48 in x 72 in x 28 in Size
Mfr # 82208
Zoro # G710741542
product price: $2,716.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,716.99
Free 30-Day Returns
Key Features
- Overall Width 72 in
- Overall Length 48 in
- For Use With 48 in x72 in Surface Plate
- Mobile or Stationary Stationary
- Open or Cabinet Open Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 82208
- Zoro # G710741542
- Country of Origin United States
- Category Surface Plate
Dimensions
Overall Width | 72 in |
Overall Length | 48 in |
Size | 48 in x 72 in x 28 in |
Maximum Stand Height | 28 in |
For Surface Plate Width | 48 in |
For Surface Plate Length | 72 in |
Details
Item | Surface Plate |
For Use With | 48 in x72 in Surface Plate |
Mobile or Stationary | Stationary |
Open or Cabinet | Open Stand |
For Surface Plate Edge Style | Flat |
Description
Surface Plate, For Surface Plate Edge Style Flat, For Surface Plate Length 72 in, For Surface Plate Width 48 in, For Use With 48 in x72 in Surface Plate, Maximum Stand Height 28 in, Mobile or Stationary Stationary, Open or Cabinet Open Stand, Overall Length 48 in, Overall Width 72 in, Size 48 in x 72 in x 28 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA SAE Plain Hex Key, 3/32 in Tip Size, 3 1/2 in Long, 3/4 in Short (96BP INOX)
- RIDGID Screws, Pkg Of Washers W/ (49648)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-2A)
- ULTRA-DEX USA Indexable Boring Bar, S10Q SDNCR2, 7 in L, High Speed Steel, 55 Degrees Diamond Insert Shape (S10Q SDNCR2)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- HHIP 20 X 16 X 12" Giant Slotted Angle Plate (3402-0342)
- HHIP 3 X 3 X 3" Ground Angle Plate Webbed End (3402-1053)
- STM 18X24 Grade B Black Granite Surface Plate (255110)
- SUBURBAN Webbed Angle Plate, 3inD, 3inH, Ground (PAW-030303-G)
- Starrett Precision Measuring Tools