Shop All Surface Plate
Starrett
Surface Plate, 4 in Thick, B Grade
Mfr # 88653
Zoro # G110741579
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$1,868.99
Free 30-Day Returns
Key Features
- Color Red
- Width 24 in
- Grade B
- Length 24 in
- Surface Size (mm) 600 mm x 900 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 88653
- Zoro # G110741579
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 24 in |
Surface Size (In.) | 24 in x 36 in |
Length | 24 in |
Surface Size (mm) | 600 mm x 900 mm |
Surface Size | 24 in x 24 in; 600 mm x 600 mm |
Details
Item | Surface Plate |
Color | Red |
Grade | B |
Application Grade | Toolroom |
Standards | ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c |
Thickness | 4 in |
Edge Style | Two Ledges |
Flatness | 0.000300 in/0.0076 mm |
Material | Granite |
Long Form Calibration Certificate | No |
Description
Item Surface Plate, Long Form Calibration Certificate No, Material Granite, Application Grade Toolroom, Color Red, Edge Style Two Ledges, Flatness 0.000300 in/0.0076 mm, Grade B, Length 24 in, Surface Size 24 in x 24 in; 600 mm x 600 mm, Thickness 4 in, Standards ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c, Surface Size (In.) 24 in x 36 in, Surface Size (mm) 600 mm x 900 mm, 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Cable Assembly, SS, 3/16" x 90 ft. (OZSS.19-90)
- STANLEY Combination Square 16 In (46-131)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 1/4x12IN (50735)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC Let-F (C18474)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- STARRETT Grnte Parallel, Pink, 4-Face, A, 12x1x2, PR (81698)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- HHIP 12 X 9 X 8" Webbed Slotted Angle Plate (3402-0312)
- STM 12x18 Grade B Black Granite Surface Plate (255105)
- HHIP 18 X 12 X 3 Grade A Granite Surface Plate (4401-1812)
- Starrett Surface Plate