Shop All Surface Plate
Starrett
Surface Plate, 4 in Thick, B Grade
Mfr # 88616
Zoro # G710741573
product price: $671.99
/ea
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Width 12 in
- Grade B
- Surface Size (In.) 12 in x 18 in
- Surface Size (mm) 300 mm x 450 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 88616
- Zoro # G710741573
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 12 in |
Surface Size (In.) | 12 in x 18 in |
Surface Size (mm) | 300 mm x 450 mm |
Length | 18 in |
Surface Size | 12 in x 18 in; 300 mm x 200 mm |
Details
Item | Surface Plate |
Color | Red |
Grade | B |
Application Grade | Toolroom |
Thickness | 4 in |
Edge Style | Flat |
Material | Granite |
Flatness | 0.000200 in/0.0050 mm |
Long Form Calibration Certificate | No |
Standards | ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c |
Description
Item Surface Plate, Long Form Calibration Certificate No, Material Granite, Application Grade Toolroom, Color Red, Edge Style Flat, Flatness 0.000200 in/0.0050 mm, Grade B, Length 18 in, Surface Size 12 in x 18 in; 300 mm x 200 mm, Thickness 4 in, Standards ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c, Surface Size (In.) 12 in x 18 in, Surface Size (mm) 300 mm x 450 mm, 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Plug, 2 (C54256)
- KNIPEX 6 1/4 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated (70 02 160)
- TESA BROWN & SHARPE Inside Micrometer, Range 2.800 to 3.200", 0.0001" (00881904)
- XCELITE 11Piece Nutdriver Set Metric Sizes (PS121MMN)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- STARRETT Grnte Parallel, Pink, 4-Face, A, 12x1x2, PR (81698)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- HHIP 4 X 4 X 4" Stepped Angle Plate (3402-0101)
- HHIP 3-1/2 X 3 X 2-1/2" Webbed Slotted Angle Plate (3402-0301)
- STM 24x36 Grade B Black Granite Surface Plate (255115)
- Starrett Precision Measuring Tools