Shop All Surface Plate
Starrett
Surface Plate, 4 in Thick, AA Grade
Mfr # 88647
Zoro # G510741568
product price: $2,692.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$2,692.99
Free 30-Day Returns
Key Features
- Color Red
- Width 24 in
- Grade AA
- Surface Size (In.) 24 in x 24 in
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 88647
- Zoro # G510741568
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 24 in |
Surface Size (In.) | 24 in x 24 in |
Length | 24 in |
Surface Size (mm) | 600 mm x 600 mm |
Surface Size | 24 in x 24 in; 600 mm x 600 mm |
Details
Item | Surface Plate |
Color | Red |
Grade | AA |
Thickness | 4 in |
Edge Style | Two Ledges |
Long Form Calibration Certificate | No |
Flatness | 0.000075 in/0.0019 mm |
Standards | ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c |
Material | Granite |
Application Grade | Laboratory |
Description
Item Surface Plate, Long Form Calibration Certificate No, Material Granite, Application Grade Laboratory, Color Red, Edge Style Two Ledges, Flatness 0.000075 in/0.0019 mm, Grade AA, Length 24 in, Surface Size 24 in x 24 in; 600 mm x 600 mm, Thickness 4 in, Standards ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c, Surface Size (In.) 24 in x 24 in, Surface Size (mm) 600 mm x 600 mm, 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 12 Point Standard SAE Socket 1" (80508)
- FREUD Rabbeting Bit, 1-3/8" dia. (32-106)
- MITUTOYO Usb Foot Switch Adapter (06ADV384)
- GREY PNEUMATIC 1"F X 3/4"M ADPT (4008AL)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- STARRETT Grnte Parallel, Pink, 4-Face, A, 12x1x2, PR (81698)
- GKS-PERFEKT Tandem Machine Dolly, 13,200 lb., Steel (5-10229)
- GKS-PERFEKT Machine Dolly, 6600 lb., Steel (3-10207)
- STM 12x18 Grade B Black Granite Surface Plate (255105)
- Starrett Precision Measuring Tools