Shop All Surface Plate
Starrett
Surface Plate, 4 in Thick, AA Grade
Mfr # 88646
Zoro # G010741549
product price: $2,476.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$2,476.99
Free 30-Day Returns
Key Features
- Color Red
- Width 24 in
- Grade AA
- Surface Size (In.) 24 in x 24 in
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 88646
- Zoro # G010741549
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 24 in |
Surface Size (In.) | 24 in x 24 in |
Length | 24 in |
Surface Size (mm) | 600 mm x 600 mm |
Surface Size | 24 in x 24 in; 600 mm x 600 mm |
Details
Item | Surface Plate |
Color | Red |
Grade | AA |
Application Grade | Laboratory |
Flatness | 0.000075 in/0.0019 mm |
Edge Style | Flat |
Standards | ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c |
Thickness | 4 in |
Long Form Calibration Certificate | No |
Material | Granite |
Description
Item Surface Plate, Long Form Calibration Certificate No, Material Granite, Application Grade Laboratory, Color Red, Edge Style Flat, Flatness 0.000075 in/0.0019 mm, Grade AA, Length 24 in, Surface Size 24 in x 24 in; 600 mm x 600 mm, Thickness 4 in, Standards ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c, Surface Size (In.) 24 in x 24 in, Surface Size (mm) 600 mm x 600 mm, 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Spade Bit 4-3/4" x 1" (00413)
- TEKTON Combination Wrench Set, 46-Piece (1/4 - 1-1/4 in., 6-32 mm) (WCB90301)
- PROTO Velocity Rolling Tool Cabinet, 8 Drawer, Red, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS08RD)
- GRIP-ON 14 Locking Cclamp Plier, With Swivel Pads, 478 Jaw Opening (224-14)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- HHIP 51 Piece 4-84TPI 60 Degree Screw Pitch Gage (4901-0037)
- HHIP 24 X 18 X 3" Granite Surface Plate Grade B Ledge 0 (4401-0013)
- SUBURBAN Webbed Angle Plate, 10inD, 10inH, Ground (PAW-101010-G)
- INSIZE Granite Surface Plate, Gray, Type 6-Face (6900-A34)
- Starrett Surface Plate