Shop All Surface Plate
Starrett
Surface Plate, 4 in Thick, AA Grade
Mfr # 88629
Zoro # G310741553
product price: $1,742.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,742.99
Free 30-Day Returns
Key Features
- Color Red
- Width 18 in
- Grade AA
- Surface Size (In.) 18 in x 24 in
- Surface Size (mm) 450 mm x 600 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 88629
- Zoro # G310741553
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 18 in |
Surface Size (In.) | 18 in x 24 in |
Surface Size (mm) | 450 mm x 600 mm |
Length | 24 in |
Surface Size | 18 in x 24 in; 450 mm x 600 mm |
Details
Item | Surface Plate |
Color | Red |
Grade | AA |
Thickness | 4 in |
Standards | ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c |
Flatness | 0.000075 in/0.0019 mm |
Material | Granite |
Edge Style | Two Ledges |
Long Form Calibration Certificate | No |
Application Grade | Laboratory |
Description
Item Surface Plate, Long Form Calibration Certificate No, Material Granite, Application Grade Laboratory, Color Red, Edge Style Two Ledges, Flatness 0.000075 in/0.0019 mm, Grade AA, Length 24 in, Surface Size 18 in x 24 in; 450 mm x 600 mm, Thickness 4 in, Standards ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c, Surface Size (In.) 18 in x 24 in, Surface Size (mm) 450 mm x 600 mm, 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 8" Wood Rasp, Round - Second Cut (15016)
- DYNAMIC Tools 12" Round Hand File, Bastard Cut (D094303)
- KOMELON 30 ft Tape Measure, 1 in Blade (EV2830)
- WESTWARD Slide Hammer Puller, 2-1/2 lb Wt, Internal (23KX51)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- HHIP 4 1/2 X 5 X 8 Precision Ground Right Angle Plate (3402-1033)
- GKS-PERFEKT Tandem Machine Dolly, 26,400 lb., Steel (5-10230)
- GKS-PERFEKT Machine Dolly, 39,600 lb., Steel (3-10216)
- HHIP 8 X 8 X 8" Ground Angle Plate Webbed End (3402-1058)
- Starrett Surface Plate