Shop All Surface Plate
Starrett
Surface Plate, 4 in Thick, AA Grade
Mfr # 88628
Zoro # G910741571
product price: $1,557.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,557.99
Free 30-Day Returns
Key Features
- Color Red
- Width 18 in
- Grade AA
- Surface Size (In.) 18 in x 24 in
- Surface Size (mm) 450 mm x 600 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 88628
- Zoro # G910741571
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 18 in |
Surface Size (In.) | 18 in x 24 in |
Surface Size (mm) | 450 mm x 600 mm |
Length | 24 in |
Surface Size | 18 in x 24 in; 450 mm x 600 mm |
Details
Item | Surface Plate |
Color | Red |
Grade | AA |
Edge Style | Flat |
Application Grade | Laboratory |
Flatness | 0.000075 in/0.0019 mm |
Thickness | 4 in |
Material | Granite |
Long Form Calibration Certificate | No |
Standards | ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c |
Description
Item Surface Plate, Long Form Calibration Certificate No, Material Granite, Application Grade Laboratory, Color Red, Edge Style Flat, Flatness 0.000075 in/0.0019 mm, Grade AA, Length 24 in, Surface Size 18 in x 24 in; 450 mm x 600 mm, Thickness 4 in, Standards ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c, Surface Size (In.) 18 in x 24 in, Surface Size (mm) 450 mm x 600 mm, 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Ball Hex Socket Bit SAE 3/8 in Tip, 6 3/32 in L (J4912BD)
- DEWALT Pruning Bi-Metal Reciprocating Saw Blades (DWAR596P)
- URREA 7/8" Satin finish 12-point combination wrench (1228A)
- DYNAMIC Tools Drywall Saw (D040000)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- STARRETT Grnte Parallel, Pink, 4-Face, A, 12x1x2, PR (81698)
- HHIP 28 Piece 0.25-2.5mm 60 Degree Screw Pitch Gage (4901-0028)
- HHIP 10 X 8 X 6 Open End Slotted Angle Plate (3402-0210)
- HHIP 7 X 5-1/2 X 4-1/2" Webbed Slotted Angle Plate (3402-0305)
- Starrett Precision Measuring Tools